Shop All Low Voltage Thermostats
Emerson
Blue Series 2 Thermostats, 1 H 1 C, Hardwired/Battery, 24VAC
Mfr # 1F86EZ-0251
Zoro # G4472115
product price: $54.54
/ea
$54.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 1
- Mounting Type Horizontal
- Color White
- Control Range 45 Degrees to 99 Degrees F
Product Information
- Brand Emerson
- MFR # 1F86EZ-0251
- Zoro # G4472115
- UPC # 786710542824
- Country of Origin Viet Nam
- Category Low Voltage Thermostats
Dimensions
Height | 3 3/4" |
Width | 4 3/4" |
Depth | 1 1/2 in |
Overall Width | 4 3/4 in |
Digit Size | Easy Read |
Overall Depth | 1 1/2 in |
Overall Height | 3 3/4 in |
Description
Low Voltage Thermostat, Heat or Cool, Manual, Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt, Push Button, Dehumidification Control No, Differential Type Adjustable, Digit Size Easy Read, Digital, Dual Transformer Compatible Yes, Fan Settings Auto-On, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 45 Degrees F, Maximum Control Temperature 99 Degrees F, Key Features Change Filter Reminders, Home-Sleep-Away Preset Buttons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Valve, Natural Gas, Standing Pilot, 750 mV, 3.5 in wc (700-506)
- WESTAFLEX Noninsulated Flexible Duct, 30 ft. L (W5057)
- MR. HEATER Two Tank Hook Up Kit (F273737)
- AMERI-VENT Flexible Chimney Liner (6MF25SFL)
- EMERSON Thermostat, 1 H 1 C, Battery, 24VAC (1E78-140)
- EMERSON Mechanical Heat Only Thermostat, (1C20-102)
- EMERSON Blue Series 2 Thermostats, 2 H 1 C, Hardwired/Battery, 24VAC (1F89EZ-0251)
- EMERSON Sensi WiFi Programmable White Digital Thermostat (ST55)
- EMERSON Thermostat, 2 H 1 C, Hardwired, 24VAC (1F79-111)
- EMERSON Sensi WiFi 7-Day Programmable Black Digital Thermostat (ST75)
- AUBE Low Voltage Electronic Thermostat for central heating millivolt compatible (TH135-01-B)
- Emerson Low Voltage Thermostats