Emergency Zone 518 Dynamo Radio & Flashlight & Charger; Yellow
Mfr # 5104
Zoro # G504126401
Product Information
- Brand Emergency Zone
- MFR # 5104
- Zoro # G504126401
- UPC # 850253006409
- Country of Origin Unknown
- Category Radios
Description
Dynamo Radio & Flashlight & Charger
Making good decisions in an emergency can drastically impact your chance of survival and safety. This Emergency Zone 4-in-1 Emergency Flashlight not only provides plenty of light, but it does not need batteries! This flashlight has a hand crank, when cranked the power you need will be provided.
This flashlight gives access to radio and acts as an emergency charger for mobile devices. Its compact and versatile design makes this flashlight prefect for Bug-out Bags, emergency kits, survival kits, outdoor activities, automobiles, toolboxes, traveling, and your house.
Features- Switch between high (3 LEDs) and low (1 LED) to use power only when you need it
- Crank to recharge - 1 min of cranking (1.5 rotations/minute) give you 1.5 hrs on low and 30 mins on high
- Bright yellow exterior helps you find your flashlight easier in the dark
- Get critical updates in an emergency with the built-in AM/FM radio
- Adjust the volume for perfect volume
- Headphone jack obtainable for plugging in earphones and headphones
- Siren function for getting help in an emergency
- Telescopic antenna for better signal reception
- Charge your devices via USB
- USB adapter included
- Panic function for getting help in an emergency
- Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-PLEX AA Alkaline Battery, 1 PK (5456000001)
- MOXA Small Form Factor Pluggable Transceiver W/ 1000Basesx, Sfp-1Gsxlc (SFP-1GSXLC)
- UPG Sealed Lead Acid Marine Battery, 12 V, 55Ah, UB12550, Combo Post Terminal, AGM Type (45120)
- ROADKING Premium Convertible Bluetooth Headset (RKING4000)
- EMERGENCY ZONE Emergency Zone 509 Emergency Two-Way Radios (5203)
- SUPERSONIC Supersonic Sc-1105 Am/fm Band Radio (SC-1105)
- POLY-PLANAR Radio Mount, 12in.x10in.x4in., Black (RM10)
- EDIFIER R1280T 42-Watt-RMS Amplified Bookshelf Speaker System (4001345)
- FIVEGEARS 12 in. Red 8 Gauge 60 amp Maxi Fuse Holder Bulk (FI981590)
- KJB SECURITY KJB Security Products DR100 Key Fob Style Voice Recorder - 2GB (DR100)
- AUDIOBOX RXC-25BT 10-Watt Portable Cassette Player and Recorder Boombox with 3-Band Radio, Bluetooth Red (RXC-25BTRED)
- Emergency Zone Radios