Emergency Zone 335-25 25 gal Water Storage Set
Mfr # 3703-25
Zoro # G304126212
Product Information
- Brand Emergency Zone
- MFR # 3703-25
- Zoro # G304126212
- UPC # 850253006560
- Country of Origin Unknown
- Category Camping Gear
Description
Water Storage Set
When disaster strikes there are several things vital to survival, and water is one of the big ones. This storage and treatment set were created with safety and convenience in mind. With the recommendation of having two weeks of water in storage, enough for one gallon a day per person, this 25 gallon water storage/treatment set is the perfect solution!
At Emergency Zone we know just how important your loved ones are to you. During the creation process of our Emergency Zone Brand products, you were at the center of it. We take pride in offering quality products at affordable prices to help individual and families have the security and the peace of mind of being prepared.
Features- This kit has 53 items, helping to meet your everyday needs
- This makes it more Compact and Durable
- The first aid kit is in a RED pouch, making it so you can find it easier
- This kit is compact so it can fit in your car, purse, backpack, medicine cabinet
- 5 x 10.5x10.5x15 in. Heavy Duty Stackable Casing Boxes
- 5 x Multilayer-Laminate Mylar Water Bags
- 1 x Aquamira Water Treatment (treats up to 60 gallons)
- 1 x Water Filling Hose and Attachments
- 1 x Instruction Booklet
- 1 x Multilayer-Laminate Mylar Bag (Free)
- Capacity: 25 gal
- Size: 5.5oz
- Dimension: 6.75 x 4.75 x 1.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Edger Blade, 7 3/4 In. (375661)
- BE PRESSURE SUPPLY Rotary Nozzle, 3000 psi, 3 GPM (RJ-3030-CS)
- POLLAK Pollak 14-117 7-Way RV Trailer End Cable with Plug - 8' (14-117)
- DB ELECTRICAL New Flywheel for Case/IH 550G Crawler, 580L Indust/Const J934937 (1709-0161)
- CUSTOM LEATHERCRAFT RAINSUIT HVY WT MEDIUM GREEN 3PC (R131M)
- COGHLANS Emergency Stove (CO326689)
- BAYOU CLASSIC Cooker Gas Hi/Lo Outdoor (SP10)
- LEISURE SPORTS Foam Sleep Pad, 0.5-inch Thick Camping Mat for Cots, Tents, Hiking, Non-Slip, Lightweight, Carry Handle (857062ZMY)
- HAWK Helium Climbing Stick (1115815)
- WISE FOODS 07-702 60 Serving Protein - All Meat - Grab and Go Bucket (WF-07-702)
- LIBERTY MOUNTAIN Liberty Mountain 438007 Rope Cutter (438007)
- Emergency Zone Camping Gear