Shop All TV Stands & Entertainment Centers
Emerald
Universal Tabletop TV Stand, Fits 2375 Inch TVs
Mfr # SM-720-1693
Zoro # G308330318
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Emerald
- MFR # SM-720-1693
- Zoro # G308330318
- UPC # 860009312159
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Heavy duty tabletop TV has a durable sleek design The Stand can be used on desktops, table tops, or dressers in the bedroom, office, etc It is easy to assemble and comes with all the necessary hardware to get your flat screen up and mounted The feet of the base measure 14 in length and feature padding to avoid scratches on any surfaces The weight capacity for this stand is 110 lbs and is designed to fit 23 to 75 flat screens with VESA 75x75mm to 800x400mm hole patternsFor 23 to 75 TV's Universally compatible with most flat and curved screens, a great replacement base that gives extra stability to your TV VESA patterns from 75x75mm to 800x400mm and everything in between Note VESA holes must be centered on the back of your screen The legs are made with highgrade steel, and strength tested to hold up to 88 lbs in weight The base feet feature bottom side padding to protect surfacesIncluded is a user manual for quick installation and all the necessary hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Managerial Chair, Leather, 38-1/2" Height, Adjustable Arms, Black (LLR60115)
- KENNEY MFG Medium Weight Embossed PEVA Shower Liner, 70" W x 72" H, Smoke (KN61150)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24260)
- BOSS Reception Desk, 42" W, Driftwood Base, Driftwood Frame, Laminate Frame, Laminate Base, Driftwood (N180-DW)
- CONVENIENCE CONCEPTS Convenience Concepts Inc. 157004 Classic Glass TV Stand (157004)
- HIGHKEY Econ TV Stand Entertainment Center; Espresso - 22.8 x 42.1 x 13.5 in. (LR25372)
- BAXTON STUDIO Gerhardine Oak Brown Modern and Contemporary Finished Wood 3-Drawer TV Stand (189-11997-ZORO)
- WINSOME TRADING Winsome Trading 92634 Zena Corner TV Stand; Espresso (92634)
- SAUDER Harvey Park Entertainment Credenza Go A2 , Accommodates up to a 70 in. TV weighing 95 lbs (433483)
- HUDSON & CANAL 65 in. Chabot Rectangular TV Stand with Log Fireplace Black Grain (TV1430)
- WALKER EDISON FURNITURE Walker Edison W70FP18ES 70 x 24 in. Fireplace TV Stand - Espresso (W70FP18ES)
- Emerald TV Stands & Entertainment Centers