Shop All LED TVs
Emerald
Full Motion Extending Arm Wall Mount for 26''-70'' TVs
Mfr # SM-513-838
Zoro # G7500257
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
The Full Motion 838 TV Mount from Emerald, specifically designed for 26"-70" TVs, articulates in different directions to ensure the best view at any angle.With its low profile, it sits only 3.2 inches from the wall. When the mount is fully extended, it reaches 14.5” from the wall. The mount can tilt 12o degrees downward, 5° upward tilt, it can be also swiveled 120° left and right. With all the mounting positions available, you are sure to find the position that works for you! It has a maximum recommended weight capacity of 55lbs or 22kg and VESA mounting patterns of 200x200, 400x200, 300x300, 400x400mm. Please check your TV's VESA mounting pattern before ordering. Included with the mount is all necessary mounting hardware. Customize your screen angle for the best view wherever you are!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Replacement for STX14AH-BS, ETX15, GTX14AH-BS (YTX14AH104)
- PYLE Mini-Cube 4" 200W Bookshelf Speakers (Black) (PCB4BK)
- ILC Replacement for Sonosite 180t Retrofit Battery (180T RETROFIT BATTERY SONOSITE)
- MIGHTY MAX BATTERY BATTERY PRIDE JAZZY 600,1115,1121 PS-12550 22NF 12V AGM 55AH - 2 Pack (ML55-12MP245)
- EMERALD Full Motion TV Wall Mount For 37"-85" TVs (SM-513-879)
- EMERALD Full Motion Wall Mount For 13-47" TVs (SM-720-8001)
- EMERALD Full Motion Wall Mount For 32-70in TVs (SM-720-8550)
- EMERALD Full Motion Wall Mount For 37-80in TVs (SM-720-8730)
- EMERALD Full Motion TV Wall Mount For 37"-85" TVs (SM-720-8938)
- ALMO Samsung The Frame 55-inch QLED 4K HDR Smart TV with Anti-Reflection Matte Display and Art Mode (QN55LS03BAFRBX)
- ALMO 55-inch Curved 4K UHD HDR Smart LED TV with 120MR, WiFi, and Ambient Mode (UN55TU8300FRBX)
- Emerald LED TVs