Shop All TV Mounts & Stands
Emerald Electronics Usa
Emerald Full Motion TV Wall Mount For 13"-45" TVs (8105)
Mfr # SM-918-8105
Zoro # G205260657
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Emerald Electronics Usa
- MFR # SM-918-8105
- Zoro # G205260657
- UPC # 854443007818
- Country of Origin China
- Category TV Mounts & Stands
Description
Emerald full motion tv wall mount for 13"-45" tvs (8105) the emerald 8105 full motion tv wall mount articulates in four different directions. It features a 90 swivel to the left and right as well as a 15 downwards and upwards tilt. The four direction tilt helps to ensure the best viewing angle. When the mount is completely closed, it stands only 1.94" from the wall, for a low profile and extends out to 15.5". The wall mount is compatible and can support most tvs in the 13-45 inch range. Maximum recommended weight capacity is 66lb or 30kg. It is compatible with a maximum vesa mounting patterns of 200x200. Mounting hardware is included to ensure an accurate installation. features: extends 15.5" from the wall swivel 90 left and right tilt tilts 15 up and down weight capacity: 66 lb. vesa compatibility: 75 x 75, 100 x 100, 200 x 100, 200 x 200 cable management and direction indicator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 18 Volt 2 Amp SLA Battery Charger and Maintainer (MAX3816988)
- SCHLAGE Electric Cylindrical Lockset (ND80PDEU ATH 626)
- MOTOROLA Belt Clip, Material Plastic (PMLN7296A)
- VICTRON ENERGY RJ45 UTP Cable 0.9 m (ASS030064920)
- EMERALD ELECTRONICS USA Emerald Medium Tilt TV Wall Mount for 26"-55" TVs (9009) (SM-918-9009)
- PEERLESS Full Motion TV Wall Mount, 10" to 22" Screen (SP730P)
- PEERLESS-AV Peerless Unvsl Tilt Wall Mount 42In-71In Security L (ST670)
- PROMOUNTS Full Motion TV Wall Mount for TVs 17 in. - 48 in. Up to 77 lbs (FSA22)
- PEERLESS Adjustable Ceiling Projector Mount, 50 lb. Capacity (PJF2UNV)
- PEERLESS-AV Peerless Unvsl Tilt Wall Mnt23In-46In L Security Lock Adpt (ST640)
- MOUNT-IT Ceiling Tilt Dual TV Mount 37-70" TVs (MI-502B)
- Emerald Electronics Usa TV Mounts & Stands