Shop All Cut-Resistant Gloves
Emerald Cx
Work Gloves, Nitrile, L, Yellow/Yellow, PR
Mfr # S13CXSI-9
Zoro # G304970426
product price: $22.79
/pr
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Coating Material Silicone
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 6
- Silicone-Free No
Product Information
- Brand Emerald Cx
- MFR # S13CXSI-9
- Zoro # G304970426
- UPC # 779406420889
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 9 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Work Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Emerald CX, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Heat-Resistant, Puncture-Resistant, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, S, Left, Gray (70282)
- TINGLEY Airgo Boots, Size 12, 15" Height, Brown, Plain, PR (21144)
- CHECKERS Warning Whip Female QD Base Mount (FSQD-BPT)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 12PK (16-560/L)
- EMERALD CX Work Gloves, Nitrile, M, Yellow/Yellow, PR (S13CXSI-8)
- EMERALD CX Cut-Resistant Glove, Level 5, Size 8, PR (S10NXFN-8)
- EMERALD CX Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, 8, 1 PR (PS10NXFN-8)
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 10, PR (S10NXFN-10)
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 9, PR (S10NXFN-9)
- EMERALD CX Cut-Resistant Glove, Level 5, Size 7, PR (S10NXFN-7)
- CESTUS Work Gloves , Deep Impact Cut360 #3219 PR M (3219 M)
- Emerald Cx Gloves & Hand Protection