Shop All Cut-Resistant Gloves
Emerald Cx
Cut Resist Glove, Foam Nitrile, Size 11, PR
Mfr # S10NXFN-11
Zoro # G2540499
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Color Black
- Glove Coating Material Foam Nitrile
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Emerald Cx
- MFR # S10NXFN-11
- Zoro # G2540499
- Country of Origin Canada
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10 1/2 in |
Size- Numeric | 11 |
Details
Item | CutResistant Glove |
ANSI/ISEA Cut Level | A6 |
Color | Black |
Glove Coating Material | Foam Nitrile |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Smooth |
Cuff Style | Knit |
Standards | ANSI |
Waterproof | No |
ANSI/ISEA Puncture Level | 5 |
Insulated | No |
Glove Materials | HPPE |
Glove Material Color | Black |
Touchscreen Compatible | Yes |
Glove Hand Style | Left And Right |
Latex-Free | Yes |
Glove Coating Color | Black |
Brand and Series | Emerald CX(R) |
Description
CutResistant Glove, ANSI/ISEA Cut Level A6, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI, Insulated No, Glove Hand Style Left And Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Lightweight String Liner, 9.6" L, PR (0211RNATXSM)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 10, 1 PR (97-011)
- NEESE Outerwear Universal 35 Coat-Yel-4X (35001-30-2-YEL-4X)
- HARDLINE PRODUCTS Letter T Decal, 3" Black Vinyl, PK10 (3SCBPT)
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 9, PR (S10NXFN-9)
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 10, PR (S10NXFN-10)
- EMERALD CX Cut-Resistant Glove, Level 5, Size 8, PR (S10NXFN-8)
- EMERALD CX Work Gloves, Nitrile, M, Yellow/Yellow, PR (S13CXSI-8)
- EMERALD CX Cut-Resistant Glove, Level 5, Size 7, PR (S10NXFN-7)
- EMERALD CX Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, 8, 1 PR (PS10NXFN-8)
- BDG Seamless Knit Dyneema Cut Resistant Grey Polyurethane Palm, Size L (9) (99-1-9740-9)
- Emerald Cx Cut-Resistant Gloves