Shop All LED Strip Lights
Emerald
15FT LED Strip Lights, Colored USB TV Backlight with Remote, 16 Color Lights
Mfr # SM-720-1638
Zoro # G508330316
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Emerald
- MFR # SM-720-1638
- Zoro # G508330316
- UPC # 850000470620
- Country of Origin China
- Category LED Strip Lights
Description
The Emerald SM7201638 strip light can be used to transform any room into a party, it can be placed behind your TV, by your desk, by your stairs, in your living room, by your porch, by the Christmas tree, in your bedroom, and can make any room look more decorative and fun These lights can be connected to computers, monitors, TVs, anything that has a USB port to help create any vibe you need With its 16 different color changing lights and 4 modes of function fade, flash, strobe, smooth, you can set any of your favorite moods and favorite brightness to your desire These lights can help with eye fatigue caused by the light of the TV and the dark room, making it more comfortable to watch TV Easy and quick installation it also can be applied outdoors with an outlet adapter, it is not suitable for use in damp spaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Ei-77z replacement light bulb lamp (EI-77Z EIKO)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-4S54-90C-2Ls-G (ICN-4S54-90C-2LS-G)
- SYLVANIA Natural B10 E26 (Medium) LED Bulb Soft White 40 W , 2PK (40756)
- LUMAPRO Miniature Halogen Bulb, 350 lm, 20W, Clear (JC20-1PK)
- EMERALD 10FT LED Strip Lights, Colored USB Connecting TV Backlight with Remote, 16 Color Lights (SM-720-1610)
- ELCO LIGHTING 2.2W/ft. Indoor LED Tape Light (E22-2430)
- LITHONIA LIGHTING LED Vapor Tight Strip Light 4ft, 5000 LM (CSVT L48 5000LM MVOLT 40K 80CRI)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 96W, 96" L, 3500K (MPS8-35ML-CW-EDU)
- MAXXIMA Utility Shop Light LED 4 ft 4400 Lumens (MSL-404400F)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2430)
- TASK LIGHTING 11-7/8In. 120-Volt Bar Light, Dimmable And 3-Color Selectable, Black (L-BL12-BK-TW)
- Emerald LED Strip Lights