Shop All Chemicals Starting with I
This Product is Discontinued
Emd
Isopropyl Alcohol, 500mL (Discontinued)
Mfr # EMD PX1835-6
Zoro # G1175271
This Product is Discontinued
Key Features
- Concentration 100%
- Chemical Container Size 500 mL
- Chemical Formula CH3CHOHCH3
- CAS Number 67-63-0
- Molecular Weight 60.1
Product Information
- Brand Emd
- MFR # EMD PX1835-6
- Zoro # G1175271
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Isopropyl Alcohol |
Concentration | 100% |
Chemical Formula | CH3CHOHCH3 |
CAS Number | 67-63-0 |
Molecular Weight | 60.1 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Description
Isopropyl Alcohol, Concentration 100 Percent, CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula CH3CHOHCH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Solvents
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.