Shop All Ceiling Fan Blades
Emblem
42 in. New Kids Flying Airplanes Planes Ceiling Fan Blades
Mfr # EM983721
Zoro # G603874951
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Emblem
- MFR # EM983721
- Zoro # G603874951
- UPC # 727272252653
- Country of Origin China
- Category Ceiling Fan Blades
Description
Features
- Four decorated individual blades for a 42" ceiling fan
- These are universal blades (17" long) that fit most 42" ceiling fans
- They are hand crafted ceiling fan blades perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc
- The blades are pre-drilled with holes for mounting, but may require additional drilling
- The blades are reversible with a white finish on the other side
- Size: 42"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEET DRYER Glove Attachment, 120v, 1 Phase (GDP-6B)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. (0212-0300-0002)
- KOLDFRONT 12000 BTU 208230V Window Air Conditioner with 11000 BTU Heater and Remote (WAC12001W)
- HEIL QUAKER /ICP 1086598 Condenser Motor 1/230V (1086598)
- DAYTON Ceiling Fan Blade Cover, Plastic, 6 in. L (36WC88)
- CRAFTMADE 52'' Outdoor Standard Blades Brown (B552S-OBR)
- DAYTON Ceiling Fan Blade Kit, 9pcs, 88In Dia (36WC92)
- DAYTON 72" Ceiling Fan Blade Kit, Variable Speed (36WC83)
- CRAFTMADE 54'' Outdoor Tropical Isle Blades Antique White (B554T-OLOK)
- WESTINGHOUSE BLADE FAN WHT/LTOAK52PK5 (77416)
- Emblem Ceiling Fan Blades