Shop All Ceiling Fan Blades
Emblem
42 in. New Disney Toy Story Buzz Woody Ceiling Fan Blades
Mfr # EM983719
Zoro # G703875025
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Emblem
- MFR # EM983719
- Zoro # G703875025
- UPC # 727272123700
- Country of Origin China
- Category Ceiling Fan Blades
Description
Features
- Four decorated individual blades for a 42" ceiling fan
- These are universal blades (17" long) that fit most 42" ceiling fans
- They are hand crafted ceiling fan blades perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc
- The blades are pre-drilled with holes for mounting, but may require additional drilling
- The blades are reversible with a white finish on the other side
- Size: 42"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVL2)
- ZORO SELECT Automotive Service Connector, Blue, Low, Connection Size: 14mm Female Side Port (6AWR2)
- HONEYWELL THERMAL SOLUTIONS M9484F1007 24V Nonspring (M9484F1007)
- SOLER & PALAU Motor and Grille Contractor Pack (PCV80F)
- CRAFTMADE 54'' Outdoor Tropical Isle Blades Antique White (B554T-OLOK)
- CRAFTMADE 52'' Outdoor Standard Blades Brown (B552S-OBR)
- DAYTON Ceiling Fan Blade Kit, 9pcs, 88In Dia (36WC92)
- WESTINGHOUSE BLADE FAN WHT/LTOAK52PK5 (77416)
- DAYTON 72" Ceiling Fan Blade Kit, Variable Speed (36WC83)
- DAYTON Ceiling Fan Blade Cover, Plastic, 6 in. L (36WC88)
- Emblem Fan Blades and Propellers