Shop All Desks
Embassy
Executive Desk, 29.7" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine
Mfr # 60890-79
Zoro # G0731829
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$620.99
Free 30-Day Returns
Key Features
- Type Executive Desk
- Overall Width 71.1"
- Overall Depth 29.7"
- Overall Height 30.4"
- Color Dark Chocolate
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 29.7" |
Overall Height | 30.4" |
Width | 71.1" |
Height | 30.4" |
Details
Type | Executive Desk |
Item | Executive Desk Kit,71",Dark Chocolate |
Color | Dark Chocolate |
Material | Melamine |
Number of Drawers | 6 |
Series | Embassy |
Top Material | Melamine |
Number of Pedestals | 2 |
Description
Executive Desk Kit,71 In.,Dark Chocolate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Wittenberry Bedroom Bedroom Chest (1573-9)
- BAXTON STUDIO Stephen Dark Brown Upholstered and Oak Finished 2-Piece Trunk Set (165-10702)
- SUPERJOCK Spare Tire Lock -* 1/2” pin; adjustable from 1/4”-7/8” length (SU12244)
- HASTINGS HOME 3-piece Butterfly Metal Wall Art Set, Hand Painted Decorative 3D Nature Butterflies for Home/Office (949858JFN)
- EMBASSY U Shaped Desk, 91.7" D, 66" W, 66.8" H, Dark Chocolate, Melamine (60857-79)
- EMBASSY Credenza, 23.4" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60613-1179)
- EMBASSY U Shaped Desk, 91-1/2" D, 71.1" W, 66.8" H, Dark Chocolate, Melamine (60897-79)
- EMBASSY L Shaped Desk, 76.2" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60892-79)
- EMBASSY Credenza, 12.9" D, 66" W, 36.4" H, Dark Chocolate (60520-2179)
- EMBASSY L Shaped Desk, 70" D, 66" W, 66.8" H, Dark Chocolate, Melamine (60853-79)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal ''L'' Desk - 71'' x 36'' (DBLFLPL101MW)
- Embassy Desks