Shop All Portable Electric Air Compressors
Emax
Silent Air Compressor 1.5HP 5 Gallon
Mfr # HP15P005SS
Zoro # G7446749
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Product Information
- Brand Emax
- MFR # HP15P005SS
- Zoro # G7446749
- UPC # 815002013978
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Item | Air Comprssr,Portabl,Silent,1.5HP,5 gal. |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Air Comprssr,Portabl,Silent,1.5HP,5 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 63 (5VX630)
- FUJI ELECTRIC Regenerative Blower, 0.11 HP, 19.5 CFM (VFC080P-5T)
- LUBRIPLATE Mo-Lith No. 2, 40 Cartridges, General Purpose, Moly-Disulfide Grease (L0180-098)
- GAST Stock 12/Skid 1Laa-32-M100X Piston Pump (1LAA-32-M100X)
- EMAX Silent Air Compressor 1.5HP 4 Gallon (HP15P004SS)
- EMAX Silent Air Compressor 1HP 2 Gallon (HP01P002SS)
- EMAX Silent Air Compressor 1HP 6 Gallon (HP01P006SS)
- VIAIR Dual Platinum 425C Onboard Air System 175 PSI, 480 CFM, 58 Amp, 12V, 25 Gal Tank (20075)
- FLEMING SUPPLY Fleming Supply Portable Air Compressor Kit with Light (330740WKU)
- PAASCHE Paasche D3000R 1 by 8 HP Diaphragm Compressor with Tank & Regulator (D3000R)
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55151)
- Emax Portable Electric Air Compressors