Shop All Portable Electric Air Compressors
Emax
Silent Air Compressor 1.5HP 4 Gallon
Mfr # HP15P004SS
Zoro # G7446916
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.0
Product Information
- Brand Emax
- MFR # HP15P004SS
- Zoro # G7446916
- UPC # 815002013954
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Item | Air Comprssr,Portabl,Silent,1.5HP,4 gal. |
Description
Air Comprssr,Portabl,Silent,1.5HP,4 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Arrow Standard Particulate Filter F354FW, Zinc Bowl & Float Drain, 1/2" NPT, 175 PSI (F354FW)
- MARVEL 32 Oz. Pneumatic Air Tool Oil (MM85R1)
- COXREELS Spring Canister Assembly, Steel (690-1)
- DAYTON DC Gearmotor, 250.0 in-lb Max. Torque, 8.7 RPM Nameplate RPM, 90V DC Voltage (6A194)
- EMAX Silent Air Compressor 1HP 6 Gallon (HP01P006SS)
- EMAX Silent Air Compressor 1HP 2 Gallon (HP01P002SS)
- INGERSOLL-RAND Electric Air Compressor (247PN5-V (230-1-60))
- PROFORCE Veritcal Air Compressor, 10 gal., 125 psi (VLF1581019)
- CRAFTSMAN Vertical Air Compressor, 10GAL (CM0331042)
- CHICAGO PNEUMATIC 2 HP, 115 Volt, 24 Gallon Vertical Portable Air Compressor, 7.4 CFM at 90 PSI, 145 MAX PSI (RCP-224VP)
- GAST Compressor System, Oil Free, 1.1 gal Tank (1760408)
- Emax Portable Electric Air Compressors