Shop All Stationary Electric Air Compressors
Emax
ESP 7.5HP Vertical 80 Gallon Air Compressor, 1 Phase
Mfr # ESP07V080V1
Zoro # G7446505
product price: $4,456.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,456.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 1
- HP 7.5 HP
- Voltage 208/230V
- Tank Type Vertical
Product Information
- Brand Emax
- MFR # ESP07V080V1
- Zoro # G7446505
- UPC # 815002010120
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 72" |
Details
Phase | 1 |
HP | 7.5 HP |
Voltage | 208/230V |
Tank Type | Vertical |
Max. Pressure | 175 psi |
Amps | 50A |
Item | Air Compressor |
Number of Stages | 2 |
Description
Vrtcl Sttnry Elctric Air Compressor,75H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC25K51, RC25 TON STANDARD REPAIR KIT, RC251, RC252 AND RC2 (RC25K51)
- DIXON Pinch-On Clamp, Service Kit (SK1098)
- LINCOLN Grease Fttng Relief Side Vnt, 1-5psi, 1/8" (L5677)
- PIX PIX, B259, V-Belt 5/8 X 262 (B259)
- EMAX Compressor, 30CFM Dryer Bundle, 7.5HP 80G 3P - 208 Voltage (ESP07V080V3PK)
- EMAX ESP 7HP V 120 Gallon Air Compressor, 3 Phase (ESP07V120V3)
- EMAX EGES 18HP 30 Gallon Gas Air Compressor (EGES1830ST)
- EMAX ESP 7.5HP Vertical 80 Gallon Air Compressor, 3-Phase (ESP07V080V3)
- EMAX ESP 10HP Vertical 80 Gallon Air Compressor, 3 Phase (ESP10V080V3)
- EMAX ES 7HP 80 Gallon Vertical Air Compressor 1-PH (ES07V080V1)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-30UMS-115/1)
- Emax Stationary Electric Air Compressors