Shop All Stationary Electric Air Compressors
Emax
ESP 5HP Vertical 80 Gallon Air Compressor, 1 Phase
Mfr # ESP05V080I1
Zoro # G7446408
product price: $3,762.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$3,762.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 1
- HP 5 HP
- Voltage 208/230V
- Tank Type Vertical
Product Information
- Brand Emax
- MFR # ESP05V080I1
- Zoro # G7446408
- UPC # 815002010113
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 75" |
Details
Phase | 1 |
HP | 5 HP |
Voltage | 208/230V |
Tank Type | Vertical |
Max. Pressure | 175 psi |
Item | Air Compressor |
Amps | 40A |
Number of Stages | 2 |
Description
Vrtcl Sttnry Elctric Air Compressor,5HP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, FNPT-FJIC, 3/8-18, 9/16-18, Strt (2242-6-6s)
- SPIRALITE 6" X 25' All Weather Epdm Suction Hose 35 Psi (SS600-25)
- KIPP Reducing Bushing For Rnd. Tubes A=16, 25, B=18, Thermoplastic Black (K0492.01816)
- ZORO SELECT 5VX1230 V-Belt Outside123 (42W438)
- EMAX EI 5HP Vertical Gallon 80 Gallon Air Compressor, 1 Phase (EI05V080I1)
- EMAX ESP 7.5HP Vertical 80 Gallon Air Compressor, 1 Phase (ESP07V080V1)
- EMAX EP 25HP Horizontal 120 Gallon Air Compressor, 3 Phase (EP25H120V3)
- EMAX EI 10HP Vertical 80 Gallon Air Compressor, 3 Phase (EI10V080V1)
- EMAX ESP 7HP V 120 Gallon Air Compressor, 3 Phase (ESP07V120V3)
- EMAX EI 7.5HP Vertical 80 Gallon Air Compressor, 1 Phase (EI07V080V1)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC50)
- Emax Air Compressors