Shop All Stationary Electric Air Compressors
Emax
ES 5HP Vertical 80 Gallon Air Compressor 1-PH
Mfr # ES05V080I1
Zoro # G7446706
product price: $3,357.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$3,357.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 1
- HP 5 HP
- Voltage 208/230V
- Tank Type Vertical
Product Information
- Brand Emax
- MFR # ES05V080I1
- Zoro # G7446706
- UPC # 815002012698
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 75" |
Details
Phase | 1 |
HP | 5 HP |
Voltage | 208/230V |
Tank Type | Vertical |
Max. Pressure | 175 psi |
Item | Silent Air Quiet Air Compressor |
Amps | 40A |
Number of Stages | 2 |
Description
Air Comprsr,Vertical,Stationary,Electric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6' Plain Low Carbon Steel ACME 1"-5 Threaded Rod (44940)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 303124, Return Line, 5 micron, Outside-In (MF0430473)
- JENNY Gas Air Compressor, 17 gal. Tank, 5.5 HP (K5HGA-17P)
- BISON GEAR & ENGINEERING DC Gearmotor, 95 RPM, 90V (011-190-0019)
- EMAX EGES 18HP 30 Gallon Gas Air Compressor (EGES1830ST)
- EMAX ESP 7.5HP Vertical 80 Gallon Air Compressor, 1 Phase (ESP07V080V1)
- EMAX ESP 10HP Vertical 120 Gallon Air Compressor, 1 Phase (ESP10V120V1)
- EMAX Compressor, 30CFM Dryer Bundle, 7.5HP 80G 1P - 208 Voltage (ESP07V080V1PK)
- EMAX ESP 7.5HP Vertical 80 Gallon Air Compressor, 3-Phase (ESP07V080V3)
- EMAX EP 25HP Horizontal 120 Gallon Air Compressor, 3 Phase (EP25H120V3)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2038-1)
- Emax Stationary Electric Air Compressors