Shop All Stationary Electric Air Compressors
Emax
ES 10HP Vertical 80 Gallon Air Compressor 1-PH
Mfr # ES10V080V1
Zoro # G7446697
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,362.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 1
- HP 10 HP
- Voltage 208/230V
- Tank Type Vertical
Product Information
- Brand Emax
- MFR # ES10V080V1
- Zoro # G7446697
- UPC # 815002013633
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 72" |
Details
Phase | 1 |
HP | 10 HP |
Voltage | 208/230V |
Tank Type | Vertical |
Max. Pressure | 175 psi |
Item | Silent Air Quiet Air Compressor |
Amps | 40A |
Number of Stages | 2 |
Description
Air Compressor,Vertical,Indstrl,Electric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-01AS)
- MAXIM Hyd Cylinder, 3 In Bore, 48 In Stroke (218-346)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH50)
- SMC Male Run Tee, 6mm, TubexMale BSPT (KQ2Y06-01AS)
- EMAX ES 7HP 80 Gallon Vertical Air Compressor 1-PH (ES07V080V1)
- EMAX ESP 7HP V 120 Gallon Air Compressor, 3 Phase (ESP07V120V3)
- EMAX ESP 10HP Vertical 120 Gallon Air Compressor, 1 Phase (ESP10V120V1)
- EMAX ESP 10HP Vertical 120 Gallon Air Compressor, 3 Phase (ESP10V120V3)
- EMAX ESP 10HP Vertical 80 Gallon Air Compressor, 3 Phase (ESP10V080V3)
- EMAX EI 7.5HP Vertical 80 Gallon Air Compressor, 1 Phase (EI07V080V1)
- BELAIRE Air Compressor, 7.5 HP, 80 gal., 1-Phase, Tank Type: Horizontal (318HL)
- Emax Stationary Electric Air Compressors