Shop All Rotary Screw Air Compressors
Emax
ERK Rotary Screw Air Compressor VFD 7.5HP 3-P
Mfr # ERVK070003
Zoro # G7447248
product price: $13,465.99
/ea
Item requires special delivery charges. A $560.00 per item surcharge will be applied.
$13,465.99
Free 30-Day Returns
Product Information
- Brand Emax
- MFR # ERVK070003
- Zoro # G7447248
- UPC # 815002010724
- Country of Origin Turkey
- Category Rotary Screw Air Compressors
Details
Item | Air Compressor,Rotary Screw,VFD 7.5HP 3P |
Description
Air Compressor,Rotary Screw,VFD 7.5HP 3P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON T Style Automotive Coupler, 1/4" FNPT, PK100 (785BK)
- GATES Tri-Power Belts, AX47 (AX47)
- IKO Shell Needle Roller Bearing (BA2420Z)
- FESTO Standards-Based Cylinder DNC-32-150-PPV-A (DNC-32-150-PPV-A)
- EMAX ERSK Rotary Screw Air Compressor 10HP 1PH (ERSK100001)
- CHICAGO PNEUMATIC Rotary Screw AirComp, Dryer, 3 HP, 60 gal. (QRS 3.0 HPD TM)
- ATLAS COPCO Atlas Copco G7P 125, 10HP, Rotary Screw Comp., 71 Gal, Horiz., 125 PSI, 39.6 CFM, 3PH 208-230/460V (8153294577)
- QUINCY COMPRESSOR QGS 30-HP 132gal Tnk Mnted Rotary Scrw Air Comprssor w/Dryer Triv/3/60 (QGS 30 TMD-3)
- INGERSOLL-RAND Ingersoll Rand UP6-7.5-125, 7.5 HP, Rotary Screw Comp, 80 Gal, Horiz., 125 PSI, 28 CFM, 1PH 230V (UP6-7.5-125 230/1 80)
- ABAC 5 HPTank Mount 230 Volt Single Phase Rotary Screw 71 Gallon 150 PSI Air Compressor w/Dryer (AS-5501TMD)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 3 HP, Base Mount, dBA @ 3 Feet: 61 (QRS 3 BM-3)
- Emax Air Compressors