Shop All Rotary Screw Air Compressors
Emax
ERK Rotary Screw Air Compressor VFD 10HP 3-PH
Mfr # ERVK100003
Zoro # G7447293
product price: $14,741.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$14,741.99
Free 30-Day Returns
Product Information
- Brand Emax
- MFR # ERVK100003
- Zoro # G7447293
- UPC # 815002010731
- Country of Origin Turkey
- Category Rotary Screw Air Compressors
Details
Item | Air Compressor,Rotary Screw,VFD 10HP 3PH |
Description
Air Compressor,Rotary Screw,VFD 10HP 3PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 787 mm Outside Length, 13 mm Top Width, 1 Ribs (A29)
- SPEEDAIRE Element, General Purpose, 1 Micron, 353 CFM (4GPH6)
- MARTIN SPROCKET & GEAR (2517) Conventional Tb Sheave, 3 B 54 TB (3 B 54 TB)
- AMERICAN FORGE & FOUNDRY Right Angle Couplers (8034)
- EMAX ERSK Rotary Screw Air Compressor 10HP 1PH (ERSK100001)
- BELAIRE BelAire 7.5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 21.2 CFM @ MAX/150 PSI, 230v/1ph, 64 dBA (BR7.5 TMD-1)
- BELAIRE BelAire 5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 16.6 CFM @ MAX/150 PSI, 230v/1ph, 62 dBA (BR5 TMD-1)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 10 HP, Base Mnt (QRS 10 HP-150PSI BM)
- ABAC 20 HP Tank Mount 208-230- 460 Volt Three Phase Rotary Screw 131 Gallon 175 PSI Air Compressor (AS-20753TM)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 3 HP, Tank Mount (QRS 3.0 HP-1 TM)
- ABAC 3 HP 230 Volt Single Phase Rotary Screw 52 GallonTank Mount Stationary 130 PSI Air Compressor (AS-3D152)
- Emax Rotary Screw Air Compressors