Shop All Rotary Screw Air Compressors
Emax
ERK Rotary Screw Air Compressor VFD 10HP 1PH
Mfr # ERVK100001
Zoro # G7447275
product price: $15,690.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$15,690.99
Free 30-Day Returns
Product Information
- Brand Emax
- MFR # ERVK100001
- Zoro # G7447275
- UPC # 815002010717
- Country of Origin Turkey
- Category Rotary Screw Air Compressors
Details
Item | Air Compressor,Rotary Screw,VFD 10HP 1PH |
Description
Air Compressor,Rotary Screw,VFD 10HP 1PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 20501 (ET1000SR-M215A)
- CARLISLE 1360-8MPT-35 Panther Synchronous Belt (1360-8MPT-35)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP20S)
- PIX V-Belt, Cogged 3/8 X 76 (3VX760)
- EMAX ERSK Rotary Screw Air Compressor 10HP 1PH (ERSK100001)
- QUINCY COMPRESSOR Quincy QGS 7.5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 7.5 TM - 3)
- ABAC 5 HP Tank Mount 230 Volt Single Phase Rotary Screw 71 Gallon 150 PSI Air Compressor (AS-5501TM)
- ABAC 10 HP Base Mount 208-230- 460 Volt Three Phase Rotary Screw 150 PSI Air Compressor (AS-10503BM)
- INGERSOLL-RAND Rotary Screw Air Compressor, 10 HP, 38 cfm (UP6-10-125/80-460-3)
- ABAC 3 HP 230 Volt Single Phase Rotary Screw 24 Gallon Tank Mount 130 PSI Air Compressor w/ Wheels (AS-3D124W)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 20 HPD)
- Emax Rotary Screw Air Compressors