Shop All Stationary Electric Air Compressors
Emax
EP 20HP Horizontal 120 Gallon Air Compressor, 3 Phase
Mfr # EP20H120V3
Zoro # G7446365
product price: $6,599.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$6,599.00
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 3
- HP 20 Hp
- Voltage 208/230/460/575V
- Tank Type Horizontal
Product Information
- Brand Emax
- MFR # EP20H120V3
- Zoro # G7446365
- UPC # 815002010236
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Details
Phase | 3 |
HP | 20 Hp |
Voltage | 208/230/460/575V |
Tank Type | Horizontal |
Max. Pressure | 175 psi |
Compressor Type | Stationary |
Free Air CFM @ Max. Pressure | 68 cfm |
Item | Piston Air Compressor |
Number of Stages | 2 |
Description
Sttnry Electric Air Compressor,20HP 3Pha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE F4B-SC-104 207 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/4 in Bore (124206)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron, Flow Rate: 58 cfm (4GPF1)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.0000 In (6202240UP)
- DDS Shaft Seal, 30 x 42 x 6 mm., TC, Nitrile Rubber (30426TC)
- EMAX ES 7HP 80 Gallon Vertical Air Compressor 1-PH (ES07V080V1)
- EMAX EI 7.5HP Vertical 80 Gallon Air Compressor, 1 Phase (EI07V080V1)
- EMAX EGES 18HP 30 Gallon Gas Air Compressor (EGES1830ST)
- EMAX ESP 10HP Vertical 80 Gallon Air Compressor, 3 Phase (ESP10V080V3)
- EMAX ESP 10HP Vertical 80 Gallon Air Compressor, 1 Phase (ESP10V080V1)
- EMAX EI 5HP Vertical Gallon 80 Gallon Air Compressor, 1 Phase (EI05V080I1)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-200/3)
- Emax Stationary Electric Air Compressors