Shop All Compressor Air Filters
Emax
Airbase Filter Maintenance Kits for 25HP Piston Compressors
Mfr # FKIT010
Zoro # G7447494
original price:
$201.89
8% off
new price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Emax
- MFR # FKIT010
- Zoro # G7447494
- UPC # 815002012827
- Country of Origin United States
- Category Compressor Air Filters
Details
Item | Airbase Filter Maintenance Kits for 25HP |
Description
Airbase Filter Maintenance Kits for 25HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 10mm W (658010SC)
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115/230V (4Z519)
- HYDROMAXX 2"x50Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF200050)
- SKF Single Row Ball Brgs, #RLS11 (RLS11)
- EMAX Airbase Filter Maintenance Kits for 5HP Piston Compressors (FKIT008)
- EMAX Airbase Filter Maintenance Kits for 15HP Piston Compressors (FKIT009)
- BETA 1 FILTERS Air Filter replacement filter for 3401000 / REPUBLIC BLOWER (B1AF0001754)
- SOLBERG Coalescing Cartridge Filter, 5 cfm (FG5)
- WELCH Filter Element, 4 in. H, 4 in. Dia. (1417G)
- MOTOR GUARD Air Filter PAI Gun (D-12-2)
- AAF FLANDERS Flanders High Efficiency Particulate Air Pneumatic Filter Element (N08-008-F-05-R6-SU-52-22-Z97304D)
- Emax Compressor Air Filters