Shop All Pool Light Fixtures
Emaux
Pool Light Fixture, Plastic, 75W
Mfr # 2ZTJ3
Zoro # G3253801
original price:
$239.58
16% off
new price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Voltage 12 V
- Watts 75 W
- Number of Lamps 1
- Lamp Type Incandescent
Product Information
- Brand Emaux
- MFR # 2ZTJ3
- Zoro # G3253801
- Country of Origin China
- Category Pool Light Fixtures
Details
Item | Pool Light |
Housing Material | Plastic |
Voltage | 12 V |
Watts | 75 W |
Number of Lamps | 1 |
Lamp Type | Incandescent |
Includes | 12-ft Power Cord, Lamp, Light, Plastic Niche |
For Use With | Concrete Pools |
Pool Type | Concrete |
Nameplate Voltage | 12V DC |
Power Consumption | 75 W |
Number of Lights | 1 |
Description
Pool Light, Power Consumption 75 W, Housing Material Plastic, Nameplate Voltage 12V DC, Includes Lamp, Light, Plastic Niche, Cord Length 12 ft, Number of Lights 1
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Reusable Ice Block, 5-1/4x3/4x4-1/4 in. (25197)
- GOOD LAND BEE SUPPLY 10 Inch Stainless Steel Standard Beehive Frame Lifter and Scraper J Hook Tool - Red Handle (GLHT-REDHOOK)
- DEER STOPPER Deer Repellent (DSC-128)
- MASTER MFG 25 gal. Deluxe Trailer Broadcast Sprayer, Polyethylene Tank, 15 ft. Hose Length (SNO-11-025D-MM)
- EMAUX Pool Light Fixture, Concrete Pool, 100W (2ZTK4)
- PENTAIR POOL PRODUCTS 100 ft. 120V IntelliBrite 5G Color LED Lights (EC602122)
- AQUASTAR 1.5 in. Flush Mount Return & Water Barrier with 1 in. Orifice; Light Gray (JE3103)
- POWERPLAY 1.5 in. Flush Mount Return & Water Barrier with 1 in. Orifice; Light Gray (PO885145)
- SR SMITH Color Treo LED Light (FLED-C-TR-150-PK8)
- SR SMITH S.R. Smith Treo LED Light (FLED-C-TR-PK8)
- PENTAIR POOL PRODUCTS 50 ft. 120V Amerlite 500W Pool Light (EC602128)
- Emaux Pool Light Fixtures