Shop All LED Light Bulbs
Elumigen
7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 4000K, Wet/Enclosed Rated
Mfr # RA19L0800C40-1B
Zoro # G804991907
product price: $8.19
/ea
Sold in multiples of 6 for $49.14
$49.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25,000
- Bulb Base Type E26 (Medium)
- Bulb Housing Shatter-Resistant
- Bulb Technology LED
- Dimmable Dimmable
Product Information
- Brand Elumigen
- MFR # RA19L0800C40-1B
- Zoro # G804991907
- UPC # 850001485388
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 2.8 |
Height | 5.35 |
Width | 2.8 |
Details
Average Light Bulb Life | 25,000 |
Bulb Base Type | E26 (Medium) |
Bulb Color Temp. | 4000K |
Bulb Housing | Shatter-Resistant |
Bulb Technology | LED |
Dimmable | Dimmable |
Voltage | 120V |
Watts | 7.5 |
Lumens | 800 |
Bulb Beam Angle | Omnidirectional |
Bulb Primary Application | Rough Service |
For Enclosed Fixtures | Yes |
Light Color | White |
CRI | 80+ |
Rough Service | Yes |
Standards | cETLus |
Housing Material | Polycarbonate |
Replaces | 60W |
Bulb Operating Temp. Range | -40°F to 120°F |
Description
Shatter & Vibration Resistant Dimmable A19 size lamp rated for Wet Locations and for Enclosed Fixtures. Ideal for Industrial sites, Boiler/Steam Rooms, Construction Sites, Cage Lights, Facility/Property Management, Marinas, Mines, Transportation Venues and Wet-rated environments. Special coated E26 screw base prevents corrosion in wet environments. Tested to 20G force to withstand vibration. Flicker-free and highly efficient. Exceptional EMC performance for less radio interference. Operating temperature range from -40°F to +120°F. Cool White 4000K CCT
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flush Mount, 16W, 4000K, 120V, 1100 lm (FMSATL 13 14840 BN M4)
- FEIT ELECTRIC LED S6 E26 WCL 30WE 1PK (C/FLAME/LED)
- LIGHTOLIER LED Surface Disc Downlight, 120V, 1/2" H (FD6R11ESCT1W)
- JUNO LIGHTING Track Section, 2 ft, Black (R 2FT BL)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 5000K, Wet/Enclosed Rated (RA19L0800C50-1B)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 2700K, Wet/Enclosed Rated (RA19L0800C27-1B)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 3000K, Wet/Enclosed Rated (RA19L0800C30-1B)
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, Dim, 120V, 4000K, Wet/Enclosed Rated (RA19L1600C40-1B)
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, Dim, 120V, 5000K, Wet/Enclosed Rated (RA19L1600C50-1B)
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, NON-Dimmable, 120-277V, 5000K, Wet/Enclosed Rated (RA19L1600C50-2C)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 2700k, 4PinGX24Q (8.5PL-C/T LED/26H-2700 IF 4P 10/1)
- Elumigen LED Light Bulbs