Shop All LED Light Bulbs
Elumigen
7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 2700K, Wet/Enclosed Rated
Mfr # RA19L0800C27-1B
Zoro # G104991904
product price: $8.39
/ea
Sold in multiples of 6 for $50.34
$50.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25,000
- Bulb Base Type E26 (Medium)
- Bulb Housing Shatter-Resistant
- Bulb Technology LED
- Dimmable Dimmable
Product Information
- Brand Elumigen
- MFR # RA19L0800C27-1B
- Zoro # G104991904
- UPC # 850001485364
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 5.35 |
Length | 2.8 |
Width | 2.8 |
Details
Average Light Bulb Life | 25,000 |
Bulb Base Type | E26 (Medium) |
Bulb Color Temp. | 2700K |
Bulb Housing | Shatter-Resistant |
Bulb Technology | LED |
Dimmable | Dimmable |
Voltage | 120V |
Watts | 7.5 |
Lumens | 800 |
CRI | 80+ |
Bulb Beam Angle | Omnidirectional |
Bulb Primary Application | Rough Service |
Bulb Operating Temp. Range | -40°F to 120°F |
Housing Material | Polycarbonate |
Light Color | White |
Replaces | 60W |
Standards | cETLus |
For Enclosed Fixtures | Yes |
Rough Service | Yes |
Description
Shatter & Vibration Resistant Dimmable A19 size lamp rated for Wet Locations and for Enclosed Fixtures. Ideal for Industrial sites, Boiler/Steam Rooms, Construction Sites, Cage Lights, Facility/Property Management, Marinas, Mines, Transportation Venues and Wet-rated environments. Special coated E26 screw base prevents corrosion in wet environments. Tested to 20G force to withstand vibration. Flicker-free and highly efficient. Exceptional EMC performance for less radio interference. Operating temperature range from -40°F to +120°F. Soft White 2700K CCT
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Sloped Adjustable Baffle with Gimbal Ring Trim" (EL626W)
- MILWAUKEE TOOL FLOOD LIGHT M12 LED COMPACT 12V (ML2364-20)
- ILC Replacement for Light Bulb / Lamp Rb9024b replacement light bulb lamp (RB9024B LIGHT BULB / LAMP)
- AMERICAN LIGHTING 2" 8W Recessed Downlight, A2-5CCT-WH (A2-5CCT-WH)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 4000K, Wet/Enclosed Rated (RA19L0800C40-1B)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 3000K, Wet/Enclosed Rated (RA19L0800C30-1B)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 5000K, Wet/Enclosed Rated (RA19L0800C50-1B)
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, Dim, 120V, 5000K, Wet/Enclosed Rated (RA19L1600C50-1B)
- ELUMIGEN Hazardous Location, LED Class 1 Div. 2 Fixture, 50W, 6200 Lumens, 5K, IK10, IP66, Wet-Rated, 4' (HP4W50L5000C50R95NU-P)
- ELUMIGEN 16.5W PAR38 Rough Service Lamp, 1500 Lumens, 120V, 4000K, 40°, 100W Equivalent (P38L1500C40W40-1B)
- L1 4Ft LED T8 Tube Light, 17W, 2500Lm, 5000K, Type A+B Double-Ended, 120-277VAC 25PK (LOC-4FTT8AB-17W50KFD)
- Elumigen LED Light Bulbs