Shop All LED Bay Lights
Elumigen
220W, 30000 Lumens, LED 2' x 4' High Bay Fixture 120V-277V; 5K, Dimmable
Mfr # HB24W220C50DUZ
Zoro # G908330459
product price: $150.99
/ea
Sold in multiples of 2 for $301.98
Free Shipping & Returns
$301.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lumens 30000
- Light Distribution 120 deg
- Fixture Voltage 120-277V
- Color Temperature 5000K
Product Information
- Brand Elumigen
- MFR # HB24W220C50DUZ
- Zoro # G908330459
- Country of Origin China
- Category LED Bay Lights
Dimensions
Height | 1.6 in |
Width | 15.8 in |
Length | 47.5 in |
Details
Lighting Technology | LED |
Lumens | 30000 |
Light Distribution | 120 deg |
Fixture Voltage | 120-277V |
Color Temperature | 5000K |
Lamp Type - Fixtures | Utility |
Standards | cETLus, DLC listed |
Watts | 220W |
Item | Fixture |
Rated Life | 50000 |
Fixture Mounting Type | Chain |
Housing Color | White |
Housing Material | Metal |
Color Rendering Index | 80+ |
Series | High Bay |
Dimmable | Yes |
Lumens Per Watt | 140 |
Light Color | Daylight |
Temp. Range | -4F to 131F |
Description
48 High Bay LED 2x4 Fixture, 220W, 30,000 Lumens, 120277V, 5000K CCT, DLC listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGETIC LIGHTING 8.5 Watt60 Watt Equivalent, A19 LED, 3000K, Non-Dimmable Light Bulb, E26 Standard Base, 24PK (YGA03C54-830-24P)
- AMAX LIGHTING LED, Platter Square Light, 13 x 13 x 1 Bz (LED-SM13DL-BZ)
- STREAMLIGHT Streamlight Tactical Holster (STL88051)
- WESTINGHOUSE Bulb T7 15Watt Clear (03720)
- ATG AesHb32050KD High Bay 320W Led 100240277VAc Light Fixture, AESHB320ATG50KD (AES-HB320-ATG50K-D)
- BEYOND LED TECHNOLOGY LED Flat Panel|Adj 29W/34W/39W/49W|Adj CCT 3500K-4000K-5000K|2X4|Builtin Battry Backup, 4PK (BLT-BPLED-2X4-29/34/39/49/D10/U/35-40-50/HL)
- LITHONIA LIGHTING LED Rd High Bay 15in., Switchable CCT, A (CPRB ALO14 UVOLT SWW9 80CRI DWH)
- ALSET NSF listed round LED Low Bay 12000 lumen 3K (60534)
- SOUTHWIRE LED High Bay Fixture, 60W, 7200 lm, 5000K (CL60LEDG2)
- MASTER LOCK CABLE ADJ LOCKHEAD 6' (8413DPF)
- LITHONIA LIGHTING Exit Sign, LED, Red/Green, 12" D, 8-7/8" H (TCE RG M4)
- Elumigen LED Bay Lights