Shop All LED Light Bulbs
Elumigen
10W PAR30 Rough Service Lamp, 800 Lumens, 120V, 4000K, 25°, 60W Equivalent
Mfr # P30L0800C40W25-1B
Zoro # G504991894
product price: $4.15
/ea
Sold in multiples of 12 for $49.80
$49.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25,000
- Bulb Base Type E26 (Medium)
- Bulb Housing Shatter-Resistant
- Bulb Technology LED
- Dimmable Dimmable
Product Information
- Brand Elumigen
- MFR # P30L0800C40W25-1B
- Zoro # G504991894
- UPC # 850001485456
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.82 |
Width | 3.82 |
Height | 6.18 |
Details
Average Light Bulb Life | 25,000 |
Bulb Base Type | E26 (Medium) |
Bulb Color Temp. | 4000K |
Bulb Housing | Shatter-Resistant |
Bulb Technology | LED |
Dimmable | Dimmable |
Voltage | 120V |
Watts | 10 |
Lumens | 800 |
Rough Service | Yes |
CRI | 80+ |
Bulb Beam Angle | 25 degree |
Standards | cETLus |
Replaces | 60W |
Light Color | White |
Bulb Operating Temp. Range | -40°F to 120°F |
Bulb Primary Application | Rough Service |
For Enclosed Fixtures | Yes |
Housing Material | Polycarbonate |
Description
Shatter & Vibration Resistant Dimmable Par30 lamp rated for Wet Locations and for Enclosed Fixtures. Ideal for Industrial sites, Boiler/Steam Rooms, Construction Sites, Cage Lights, Facility/Property Management, Marinas, Mines, Transportation Venues and Wet-rated environments. Special coated E26 screw base prevents corrosion in wet environments. Tested to 20G force to withstand vibration. Flicker-free and highly efficient. Exceptional EMC performance for less radio interference. Operating temperature range from -40°F to +120°F. Cool White 4000K CCT. 25° beam angle.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21209)
- GE Compact Fluorescent 10Pk (F32TBX/830/A/ECO)
- LUMARK Led, 38W, Lg, Unv Wl/Lwlv Mt, 120-277V, C Brz (XTOR4B-W)
- ILC Replacement for Daybrite Deb-5 (DEB-5 DAYBRITE)
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, Dim, 120V, 5000K, Wet/Enclosed Rated (RA19L1600C50-1B)
- ELUMIGEN 16.5W PAR38 Rough Service Lamp, 1500 Lumens, 120V, 4000K, 40°, 100W Equivalent (P38L1500C40W40-1B)
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, NON-Dimmable, 120-277V, 5000K, Wet/Enclosed Rated (RA19L1600C50-2C)
- ELUMIGEN Hazardous Location, LED Class 1 Div. 2 Fixture, 50W, 6200 Lumens, 5K, IK10, IP66, Wet-Rated, 4' (HP4W50L5000C50R95NU-P)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 3000K, Wet/Enclosed Rated (RA19L0800C30-1B)
- ELUMIGEN 6.5W A19 Rough Service Lamp, 450 Lumens, Dimmable, 120V, 2000K, Wet/Enclosed Rated (RA19L0450C20-1B)
- ILC Replacement for Frigidaire 5304440031 LED replacement light bulb lamp (5304440031 LED)
- Elumigen LED Light Bulbs