Shop All Compressor Air Filters
Elmo Rietschle
Exhaust Filter, VCE-25
Mfr # 3136586000
Zoro # G4998707
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Borosilicate Glass
- Rated Flow Rate 18
- Outside Dia. (In.) 5 in
- Filtration Efficiency 99.97 %
- Type Replacement Element
Product Information
- Brand Elmo Rietschle
- MFR # 3136586000
- Zoro # G4998707
- Country of Origin Germany
- Category Compressor Air Filters
Dimensions
Outside Dia. (In.) | 5 in |
Height (In.) | 1 5/8 in |
Overall Height | 1 5/8 in |
Outside Diameter | 5 in |
Details
Element Material | Borosilicate Glass |
Rated Flow Rate | 18 |
Filtration Efficiency | 99.97 % |
Item | Exhaust Filter |
Type | Replacement Element |
Compressor HP | 1-1/2 |
For Use With | Mfr. No. VCE-25 |
Compressor Output Power | 1 1/2 hp |
Compatible Manufacturer Part Number | Mfr. No. VCE-25 |
Description
Exhaust Filter, Compatible Manufacturer Part Number Mfr. No. VCE-25, Compatible Grainger Part Number 36Z454, Outside Diameter 5 in, Overall Height 1 5/8 in, Compressor Output Power 1 1/2 hp, Filtration Efficiency 99.97 Percent, Element Material Borosilicate Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring Insert Bearing (G1207KRRB)
- SHARPE Sharpe SH19930 303-19 Filter Element Kit (SH19930)
- CONTINENTAL CONTITECH AX61 Cogged V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (AX61)
- BESTORQ replacement for 95404260 Mtd Products, Inc. 31AH64EG700 (Wheel Traction Standard) belt, 3LK340 (3LK340)
- ELMO RIETSCHLE Gas Ballast Filter Element (730503)
- ELMO RIETSCHLE Exhaust Filter Kit, VC-100 (475)
- ELMO RIETSCHLE Exhaust Filter Kit, VC-50/VC-75, 3 Filters (474)
- ELMO RIETSCHLE Exhaust Filter, VCB-20 (731399)
- ELMO RIETSCHLE Filter (731143)
- CHICAGO PNEUMATIC Filter Element, Foam, 1-3/8 in. H (2236112835)
- GROZ Air Filter, 1/4in NPT, 28 cfm, 145 psi (F13913-S)
- Elmo Rietschle Compressor Air Filters