Shop All Arts & Crafts
Elmers
Washable Glue Sticks, 0.77oz., White, PK30
Mfr # E599
Zoro # G4700477
product price: $38.99
/pk 30, $1.30/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Materials Bonded Cardboard, Fabric, Paper
- Container Size 0.77 oz
- Container Type Stick
- Adhesive Color Clear
Product Information
- Brand Elmers
- MFR # E599
- Zoro # G4700477
- UPC # 026000005999
- Country of Origin China
- Category Arts & Crafts
Dimensions
Container Size | 0.77 oz |
Details
Item | Glue |
Color | Clear |
Materials Bonded | Cardboard, Fabric, Paper |
Container Type | Stick |
Adhesive Color | Clear |
Capacity | 0.77 oz |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Application Method | No Special Application |
Weight | 3 lbs |
Working Time | 1 min |
Primary Applications | General Purpose |
Gap Fill (Yes/No) | No |
Water Resistance | Not Water-Resistant |
Low Odor | Yes |
Interior/Exterior | Interior/Exterior |
VOC Content Weight | 0 g/L |
Color Dried | Clear |
Age Recommendation | Ages 3 and up |
Packing Type | Stick |
Material Compatibility | Cardboard; Fabric; Paper |
Color on Application | White |
Adhesive Type | Solid |
Description
Glue, Adhesive Color Clear, Application Method No Special Application, Container Size 0.77 oz, Container Type Stick, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded Cardboard, Fabric, Paper, Primary Applications General Purpose, Standards ACMI AP Non-Toxic Certified, ASTM D4236, VOC Content Weight 0 g/L, Water Resistance Not Water-Resistant, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Planner, Weekly, 8-1/4 x 10-7/8in, Black (AAG7095005)
- SP SCIENCEWARE Pen Holder, Pk3 (F13373-0000)
- CLAUSS Multipurpose, Scissors, Straight, 6 In. L (12330)
- CANON 8-Dgt Fold Pocket Calculator, Dual Pwr, 4-1/3"x2-2/3"x3/5", CCL (CNMLS555H)
- ELMERS Washable School Glue, Gallon, Recommended Grade: PK+ (BORE340)
- ELMERS Glue, Sticks, Polypropylene, PK60 (E503)
- ELMERS Glue Stick, Disappear Purple, 0.77oz, PK30 (E605)
- ELMERS CFC-Free Polystyrene Foam Board, 20 x 30, Black Surface and Core, PK10 (22188-2030UC10)
- ELMERS Washable School Glue Sticks, All Purpose, PK30 (ELME556)
- ELMERS Spray Adhesive Liqud 4Oz (E452W)
- MARSH Marsh® Oil Boards, 6" x 20", Tan, 785/Case (STOB0620)
- Elmers