Shop All Arts & Crafts
Elmers
Polystyrene Foam Board, 30 x 40, White Surface and Core, PK10
Mfr # 22101-3040C10
Zoro # G101955879
original price:
$92.49
1% off
new price: $91.19
/pk 10, $9.12/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White Surface/White Core
- Size 30" x 40"
- Weight 13.5 lbs
- Material Polystyrene Core
Product Information
- Brand Elmers
- MFR # 22101-3040C10
- Zoro # G101955879
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 30" x 40" |
Details
Color | White Surface/White Core |
Weight | 13.5 lbs |
Material | Polystyrene Core |
Description
Create artwork, crafts, and school projects with Foam Board display boards. Designed for durability, this lightweight foam display board features a polystyrene “Memory” core that expands back into shape after cutting for a consistent thickness from edge to edge. Each Elmer's Foam Board features smooth surfaces that are perfect for pencils, markers, paints, adhesives, and fabrics. Strong enough to resist crushing and denting, Elmer’s Foam Board adds dimension to your creativity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIBRALTAR Univ Mailbox Mnt Bracket (UMBS0B06)
- BERKSHIRE Cleanroom Paper, Pink, PK2500 (BB85081110P)
- EDUCATIONAL INSIGHTS Shapes Bean Bags (3048)
- C-LINE PRODUCTS Bold Basics WriteOn File Jackets, Assorted, 8 12 x 11, 6PK (63550)
- ELMERS Spray Adhesive Liqud 4Oz (E452W)
- ELMERS Washable Glue Sticks, 0.77oz., White, PK30 (E599)
- ELMERS X-ACTO PRECISION KNF #1 (XWA3201E)
- ELMERS School Glue Stick, 0.77 oz, Dries Clear (E524)
- ELMERS Glue-All® Multi-Purpose Glue, Gallon (BORE1326)
- ELMERS Washable School Glue Sticks, 0.24 oz, Applies and Dries Clear, PK30 (E556)
- CRAYOLA Crayon, Classic Color, Assorted, PK64 (52064D)
- Elmers