Shop All Arts & Crafts
Elmers
Glue Stick, All-Purpose, PK12
Mfr # E517
Zoro # G4506035
product price: $16.15
/pk 12, $1.35/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application All Purpose Glue Stick
- Materials Bonded Cardboard, Fabric, Paper
- Container Size 0.77 oz
- Container Type Stick
Product Information
- Brand Elmers
- MFR # E517
- Zoro # G4506035
- UPC # 026000005173
- Country of Origin China
- Category Arts & Crafts
Dimensions
Container Size | 0.77 oz |
Details
Item | Glue |
Color | White |
Application | All Purpose Glue Stick |
Materials Bonded | Cardboard, Fabric, Paper |
Container Type | Stick |
Adhesive Color | Clear |
Capacity | 0.77 oz |
Standards | ACMI AP Non-Toxic Certified |
Features | Photo-safe, Washable, Permanent, Non-toxic, Acid-free |
Application Method | No Special Application |
VOC Content Weight | 0 g/L |
Water Resistance | Not Water-Resistant |
Gap Fill (Yes/No) | No |
Low Odor | Yes |
Primary Applications | General Purpose |
Interior/Exterior | Interior/Exterior |
Working Time | 1 min |
Adhesive Type | Solid |
Material Compatibility | Cardboard; Fabric; Paper |
Packing Type | Stick |
Color Dried | Clear |
Color on Application | White |
Description
Glue, Adhesive Color Clear, Application Method No Special Application, Container Size 0.77 oz, Container Type Stick, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded Cardboard, Fabric, Paper, Primary Applications General Purpose, Standards ACMI AP Non-Toxic Certified, VOC Content Weight 0 g/L, Water Resistance Not Water-Resistant, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Mailbox Cyl Ccw Auth-Fl (S 4711)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk100 (5ZW46)
- FLEMING SUPPLY Fleming Supply Cordless Power Scissors and 2 Blades (776932TVT)
- AZAR DISPLAYS Four-Tier Eight-Pocket Trifold Brochure Holder (252377)
- ELMERS Washable School Glue, Gallon, Recommended Grade: PK+ (BORE340)
- ELMERS Glue Stick, All Purpose School, Clear, PK60 (E501)
- ELMERS Glue, Sticks, Polypropylene, PK60 (E503)
- ELMERS Washable Glue Sticks, 0.77oz., White, PK30 (E599)
- ELMERS GLUE ALL 8 OZ ELMERS (E3820)
- ELMERS White Pre-Cut Foam Board Multi-Packs, 11 x 14, PK4 (22101-1114UC4/12)
- GORDON BRUSH Size 0 Pure Red Sable Round Artist Brush (0906-00000)
- Elmers