Shop All Contact Cement
This Product is Discontinued
Elmers
Glue, Opaque, 8 fl oz, Bottle (Discontinued)
Mfr # EPI231
Zoro # G3238090
This Product is Discontinued
Key Features
- Type General Purpose
- Application Adhering Photos, Detailed Cut and Paste Projects
- Characteristics Acid-Free and Photo-Safe, No-Wrinkle Formula Dries Clear
- Materials Bonded Paper, Plastic
- Color Opaque
Product Information
- Brand Elmers
- MFR # EPI231
- Zoro # G3238090
- UPC # 072161002315
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 8 fl oz |
Size | 8 oz. |
Container Size Range | Up to 8 fl oz |
Container Size and Type | 8 fl oz Bottle |
Container Size - Adhesives | 8.0 oz |
Description
Glue, Adhesive Color Clear, Application Method Brush On, Container Size 8 fl oz, Container Type Bottle, Features Acid-Free, No-Wrinkle Formula, Photo-Safe, Gap Fill (Yes/No) No, Materials Bonded Paper, Plastic, Primary Applications General Purpose, Water Resistance Not Water-Resistant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.