Shop All Duct Tapes
Elmers
Elmers Products E904 4 oz Repositionable Rubber Cement
Mfr # E904
Zoro # G403998093
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Type Rubber Cement
- Features Photo-safe
Product Information
- Brand Elmers
- MFR # E904
- Zoro # G403998093
- UPC # 50026000109043
- Country of Origin United States
- Category Duct Tapes
Details
Color | Brown |
Item | ROSS 4 oz Bottle Rubber Cement with Brush |
Type | Rubber Cement |
Features | Photo-safe |
Description
Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.
Features- Will not wrinkle while drying
- Extra glue rubs away cleanly
- Great for scrapbooks and cut and paste projects
- Shatter-resistant bottle
- Color Dried: Clear
- Color on Application: Opaque
- Capacity: 4 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Instant Adhesive, SuperEpoxy Series, Clear, 1 lb, Bottle, 1:01 Mix Ratio, 4 hr Functional Cure (000502)
- CUSTOM BUILDING PRODUCTS Omnigrip Tile Adhesive, 1 gal (OGA1-2)
- TAPECASE Glass Foil Tape, 3/4 In. x 5 Yd., Silver (15C647)
- GE Silicone Ii K&B2.8Oz Alm (GE286)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Olive Drab (398)
- TAPE LOGIC Tape Logic® 1500 Strapping Tape, 1" x 60 yds., Clear, 36/Case (T9151500)
- EVERBILT 4 in. x 25 ft. Flexible Foil Duct (TD425PHD)
- POLYKEN Duct Tape, 48mm x 55m, 10 mil, Silver (223)
- AP PRODUCTS AP Products 001-S203 Sta-Put Adhesive Remover - 14 oz. (001-S203)
- REFLECTIX TAPE FOIL 2""X30' SILVER (FT21006)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Tan (2280)
- Elmers Duct Tapes