Shop All Arts & Crafts
This Product is Discontinued
Elmers
Board, Foam, 11" x 14", White, PK4 (Discontinued)
Mfr # 950021
Zoro # G4425149
This Product is Discontinued
Key Features
- Color White
- Material Polystyrene Core
- Size 11" x 14"
- Thickness 0.19"
Product Information
- Brand Elmers
- MFR # 950021
- Zoro # G4425149
- UPC # 079946052312
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 11" x 14" |
Details
Item | Board,Foam,11" x 14",White,PK4 |
Color | White |
Material | Polystyrene Core |
Thickness | 0.19" |
Description
Board,Foam,11" x 14",White,Package Quantity4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.