Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, Industrial, 15 gal.
Mfr # Xtra ST 600H
Zoro # G7354439
product price: $8,689.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,689.99
Free 30-Day Returns
Key Features
- Tank Capacity 15.3 gal
- Tank Depth 13 in
- Tank Height 13 3/4 in
- Tank Width 19 3/4 in
- Timer Style Digital
Product Information
- Brand Elma Ultrasonics
- MFR # Xtra ST 600H
- Zoro # G7354439
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 13 in |
Tank Height | 13 3/4 in |
Tank Width | 19 3/4 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 26 3/8 in |
Overall Height | 36 7/8 in |
Overall Depth | 22 3/4 in |
Description
Ultrasonic Cleaner, Tank Capacity 15.3 gal, Tank Depth 13 in, Tank Height 13 3/4 in, Tank Width 19 3/4 in, Timer Style Digital, Timer Range 1 to 30 min, Cleaning Mode Dynamic, Heat, Degas, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 110/120V AC, Hz 25/45, Max. Temp. 80 Degrees C, Overall Depth 22 3/4 in, Overall Height 36 7/8 in, Overall Width 26 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 20mL, PK1000 (986720)
- AMSCOPE 0.3X Barlow Lens For ZM Stereo Microscopes (48mm) (ZM03-V203)
- PERKIN ELMER Manganese Pure AS Calibration Standard, (N9303783)
- RPI Albumin, Bovine Fraction V, 5 G (A30075-5.0)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.5 gal. (P60H)
- ELMA ULTRASONICS Ultrasonic Cleaner, .7 gal. (P30H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 5 gal. (Elmasonic EP180H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Industrial, 42.8 gal. (Xtra ST 1600H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 3.5 gal. (Elmasonic EP120H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 10.8"H, 4.9" W, 1.5 gal (110 6998)
- BRANSON Solid Tray, For Use With 1-1/2 Gal Unit (100-410-174)
- Elma Ultrasonics Ultrasonic Cleaners