Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, 7.4 gal.
Mfr # P300H
Zoro # G7618344
Free Shipping & Returns
$3,998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 7.5 gal
- Tank Depth 11 3/4 in
- Tank Height 7 7/8 in
- Tank Width 19 7/8 in
- Timer Style Digital
Product Information
- Brand Elma Ultrasonics
- MFR # P300H
- Zoro # G7618344
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 11 3/4 in |
Tank Height | 7 7/8 in |
Tank Width | 19 7/8 in |
Overall Height | 12 5/8 in |
Overall Depth | 13 3/8 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 22 3/8 in |
Description
Ultrasonic Cleaner, Tank Capacity 7.5 gal, Tank Depth 11 3/4 in, Tank Height 7 7/8 in, Tank Width 19 7/8 in, Timer Style Digital, Timer Range 1 to 60 min, Cleaning Mode Degas, Heat, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 110/120V AC, Hz 37/80, Max. Temp. 80 Degrees C, Overall Depth 13 3/8 in, Overall Height 12 5/8 in, Overall Width 22 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 8 oz, PK24 (GLA-00871)
- CHEMGLASS Adapter, Joint, 19/22 (CG-1070-19)
- QORPAK Lab Paint Can, 1/2 Gal, Tinplate, PK12 (MET-03097)
- OHAUS Analytical Balance, Digital, 52g/120g (EX125D)
- ELMA ULTRASONICS Ultrasonic Cleaner, .5 gal. (S15H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 10.8"H, 4.9" W, 1.5 gal (110 6998)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 5 gal. (Elmasonic EP180H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.6 gal. Tank Cap. (xtra TT60H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.5 gal. (Elmasonic EP20H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 7.5 gal. (Elmasonic EP300H)
- RAYTECH Ultrasonic Cleaner, 1/2 gal, SS Tank (23-096)
- Elma Ultrasonics Ultrasonic Cleaners