Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, 18.7"H, 10.6"W, 7.25gal
Mfr # 110 7004
Zoro # G704852193
product price: $3,878.99
/ea
Free Shipping & Returns
$3,878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 7.25 gal
- Tank Depth 10 5/8 in
- Tank Height 7 3/4 in
- Tank Width 18 3/4 in
- Timer Style Digital
Product Information
- Brand Elma Ultrasonics
- MFR # 110 7004
- Zoro # G704852193
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 10 5/8 in |
Tank Height | 7 3/4 in |
Tank Width | 18 3/4 in |
Overall Depth | 14 1/4 in |
Overall Height | 13 in |
Overall Width | 22 5/8 in |
Manufacturers Warranty Length | 2 yr |
Description
Ultrasonic Cleaner, Tank Capacity 7.25 gal, Tank Depth 10 5/8 in, Tank Height 7 3/4 in, Tank Width 18 3/4 in, Timer Style Digital, Timer Range 1 min to 6 hours, Cleaning Mode Degas, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 115V AC, Hz 37 kHz, Max. Temp. 80 Degrees C, Overall Depth 14 1/4 in, Overall Height 13 in, Overall Width 22 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Economy Pipette Pump, 2ml (F37902-0002)
- DYNALON Bottle Wide Mouth Grad 2000 ml (202445-2000)
- AMS Soil Probe, Replaceable Tip, 1 In x 36 In (425.50)
- LAMOTTE Water Testing Kit, Hardness, 0 to 200 PPM (4482-LI-02)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.6 gal. Tank Cap. (xtra TT60H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 1 gal. (Elmasonic EP40H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Industrial, 67.4 gal. (Xtra ST 2500H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.25 gal. (Elmasonic EP10)
- ELMA ULTRASONICS Ultrasonic Cleaner, 8.7"H, 4.7" W, 0.75 gal (110 6996)
- ELMA ULTRASONICS Ultrasonic Cleaner, .7 gal. (P30H)
- BRANSON Ultrasonic Cleaner, CPX, 0.5 gal, 99 min. (CPX-952-119R)
- Elma Ultrasonics Ultrasonic Cleaners