Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, 1.6 gal. Tank Cap.
Mfr # xtra TT60H
Zoro # G4109525
product price: $2,330.99
/ea
Free Shipping & Returns
$2,330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 1.7 gal
- Tank Depth 5 7/8 in
- Tank Height 5 7/8 in
- Tank Width 11 3/4 in
- Timer Style Analog
Product Information
- Brand Elma Ultrasonics
- MFR # xtra TT60H
- Zoro # G4109525
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 5 7/8 in |
Tank Height | 5 7/8 in |
Tank Width | 11 3/4 in |
Overall Depth | 9 7/8 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 11 7/8 in |
Overall Width | 16 1/2 in |
Description
Ultrasonic Cleaner, Tank Capacity 1.7 gal, Tank Depth 5 7/8 in, Tank Height 5 7/8 in, Tank Width 11 3/4 in, Timer Style Analog, Timer Range 1 to 30 min, Cleaning Mode Dynamic, Heat, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 115V AC, Hz 37, Max. Temp. 80 Degrees C, Overall Depth 9 7/8 in, Overall Height 11 7/8 in, Overall Width 16 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Clear, 13 oz., 7.5" L, PK500 (B01018)
- ALCONOX Detergent, 1 gal., PK4 (1201)
- UNITED SCIENTIFIC Mini Electrolysis Device (ELWD01)
- HYDRION Test, 100-750 ppm Hydrogen Peroxide, PK600 (HP-750)
- ELMA ULTRASONICS Ultrasonic Cleaner, 11" H, 8.7" W, 2.5 gal (110 7000)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.5 gal. (P60H)
- ELMA ULTRASONICS Ultrasonic Cleaner, .5 gal. (S15H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 10.6"W, 7.25gal (110 7004)
- ELMA ULTRASONICS Ultrasonic Cleaner, 10.8"H, 4.9" W, 1.5 gal (110 6998)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.75 gal. (Elmasonic EP30H)
- BRANSON Ultrasonic Cleaner, CPX, 0.75 gal, 99 min. (CPX-952-219R)
- Elma Ultrasonics Ultrasonic Cleaners