Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, 11" H, 8.7" W, 2.5 gal
Mfr # 110 7000
Zoro # G804852208
product price: $2,220.99
/ea
Free Shipping & Returns
$2,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 2.5 gal
- Tank Depth 8 3/4 in
- Tank Height 5 3/4 in
- Tank Width 11 in
- Timer Style Digital
Product Information
- Brand Elma Ultrasonics
- MFR # 110 7000
- Zoro # G804852208
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 8 3/4 in |
Tank Height | 5 3/4 in |
Tank Width | 11 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 15 in |
Overall Depth | 11 3/4 in |
Overall Height | 11 in |
Description
Ultrasonic Cleaner, Tank Capacity 2.5 gal, Tank Depth 8 3/4 in, Tank Height 5 3/4 in, Tank Width 11 in, Timer Style Digital, Timer Range 1 min to 6 hours, Cleaning Mode Degas, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 115V AC, Hz 37 kHz, Max. Temp. 80 Degrees C, Overall Depth 11 3/4 in, Overall Height 11 in, Overall Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 1-5/16" x 1-3/4" Cork Thermos Bottle Stoppers 3PK (64464)
- BRANSON Perf Tray, For Use With 3/4 Gal Unit (100-410-162)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-50)
- OVERTIME 18 in. 30A Male Power Cord Adapter for Connecting (OV367807)
- ELMA ULTRASONICS Ultrasonic Cleaner, 23.6"H, 19.7"W, 23.5gal (110 8778)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 4.3" W, 2.5 gal (110 6999)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 2.5 gal. (Elmasonic EP100H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 3.5 gal. (Elmasonic EP120H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Industrial, 42.8 gal. (Xtra ST 1600H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 4.7 gal. (P180H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 5 gal. (Elmasonic EP180H)
- Elma Ultrasonics Ultrasonic Cleaners