Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, 10.8"H, 4.9" W, 1.5 gal
Mfr # 110 6998
Zoro # G204852211
product price: $1,762.99
/ea
Free Shipping & Returns
$1,762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 1.5 gal
- Tank Depth 4 7/8 in
- Tank Height 5 3/4 in
- Tank Width 10 3/4 in
- Timer Style Digital
Product Information
- Brand Elma Ultrasonics
- MFR # 110 6998
- Zoro # G204852211
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 4 7/8 in |
Tank Height | 5 3/4 in |
Tank Width | 10 3/4 in |
Overall Width | 14 5/8 in |
Manufacturers Warranty Length | 2 yr |
Overall Depth | 8 1/4 in |
Overall Height | 10 3/4 in |
Description
Ultrasonic Cleaner, Tank Capacity 1.5 gal, Tank Depth 4 7/8 in, Tank Height 5 3/4 in, Tank Width 10 3/4 in, Timer Style Digital, Timer Range 1 min to 6 hours, Cleaning Mode Degas, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 115V AC, Hz 37 kHz, Max. Temp. 80 Degrees C, Overall Depth 8 1/4 in, Overall Height 10 3/4 in, Overall Width 14 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL BUFFER SOLUTION PH 4.0 4L. (LC122704)
- LAB SAFETY SUPPLY Burette, PTFE, 25ml.Grade B, PK6 (6CDP9)
- TSI ALNOR Particle Counter, Size 0.3 to 5.0 uM (9303-01)
- WHEATON Cap, Screw Closure Size 58-400, PK72 (239242)
- ELMA ULTRASONICS Ultrasonic Cleaner, 11" H, 8.7" W, 2.5 gal (110 7000)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 5 gal. (Elmasonic EP180H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Industrial, 15 gal. (Xtra ST 600H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.5 gal. (Elmasonic EP20H)
- ELMA ULTRASONICS Ultrasonic Cleaner, .5 gal. (S15H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.8 gal. (P70H)
- LAB SAFETY SUPPLY Ultrasonic Cleaner, 400mL (32V115)
- Elma Ultrasonics Ultrasonic Cleaners