Shop All Metal Polish and Stone Care
Elma Ultrasonics
Stainless Steel Basket
Mfr # 15 basket
Zoro # G5038485
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 2/5 in
- Inside Width 4 1/10 in
- Ultrasonic Accessory Type Basket
- Material Stainless Steel
- Height 2 in
Product Information
- Brand Elma Ultrasonics
- MFR # 15 basket
- Zoro # G5038485
- Country of Origin Switzerland
- Category Metal Polish and Stone Care
Dimensions
Length | 4 2/5 in |
Inside Width | 4 1/10 in |
Height | 2 in |
Width | 4 1/10 in |
Inside Height | 2 in |
Inside Length | 4 2/5 in |
Overall Width | 4 in |
Overall Length | 4 3/8 in |
Details
Ultrasonic Accessory Type | Basket |
Material | Stainless Steel |
For Use With | EP20H, S15H |
Item | Basket |
Product Type | Basket |
Description
Basket, Ultrasonic Accessory Type Basket, Height 2 in, Length 4 2/5 in, Width 4 1/10 in, For Use With EP20H, S15H, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Telescoping Wand Set, XCV20 (191G89-2)
- PROTEAM ProGuard 4 Wet/Dry Tool Kit (107184)
- RUBBERMAID COMMERCIAL 1 in Tube Wet Mop, 28 oz Dry Wt, Slide On Connection, Looped-End, Green, Microfiber (FGT81306GR00)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 200 Wipes, 9 in x 9 in (PJ700.0909.20)
- ELMA ULTRASONICS Stainless Steel Basket (40 basket)
- ELMA ULTRASONICS Stainless Steel Basket (180 basket)
- ELMA ULTRASONICS Stainless Steel Basket (120 basket)
- ELMA ULTRASONICS Stainless Steel Basket (60 basket)
- ELMA ULTRASONICS Stainless Steel Basket (10 basket)
- ELMA ULTRASONICS Stainless Steel Basket (30 basket)
- SHEILA SHINE Cleaner, Size 10 oz. (SH-AERO)
- Elma Ultrasonics Metal Polish and Stone Care