Shop All Laundry Hampers
Elma Ultrasonics
Mesh Basket, 19-5/16"Wx20-11/16"Lx8-1/4"H
Mfr # Basket for Xtra ST 1400H
Zoro # G7276501
product price: $892.99
/ea
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 20 11/16 in
- Width 19 5/16 in
- Inside Height 8 1/4 in
- Ultrasonic Accessory Type Basket
Product Information
- Brand Elma Ultrasonics
- MFR # Basket for Xtra ST 1400H
- Zoro # G7276501
- Country of Origin Switzerland
- Category Laundry Hampers
Dimensions
Length | 20 11/16 in |
Width | 19 5/16 in |
Height | 8 1/4 in |
Inside Height | 8 1/4 in |
Inside Length | 20 11/16 in |
Inside Width | 19 5/16 in |
Overall Length | 20 3/4 in |
Overall Width | 19 3/8 in |
Details
Item | Basket |
Material | Stainless Steel |
Ultrasonic Accessory Type | Basket |
For Use With | Xtra ST 1400H Series |
Product Type | Basket |
Description
Basket, Ultrasonic Accessory Type Basket, Height 8 1/4 in, Length 20 11/16 in, Width 19 5/16 in, For Use With Xtra ST 1400H Series, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1L White/Yellow, Plastic Dual Spray Bottle (35WT56)
- NAPCO BAG AND FILM GEC™ Heavy Duty Black Trash Bags - 65-70 Gallon, 1.7 Mil, 100 Bags/Case (RM415217)
- INNOVATIVE PRODUCTS OF AMERICA DEOXIT CLEANER 5.75 OZ SPRAY CAN (IPA8035A)
- PROTEAM Stretch Hose with Cuffs, 1-1/4", Black (101184)
- R&B WIRE PRODUCTS Replacement Black Lid for 670/680/690 Series Hampers by R&B Wire™ (602N)
- ROYAL BASKET TRUCKS Free Standing Hamper, Blue (G24-BBX-H1F-3ULN)
- DENDESIGNS 12168006 2 Bushel Laundry Basket (DE2179137)
- REV-A-SHELF Rev-A-Shelf Steel Tilt Out Hamper for Custom Closet Systems (CTOHB-211319-CR-52)
- HARDWARE RESOURCES Chrome 18" Deep Pullout Canvas Hamper with Removable Laundry Bag (POHS-18PC)
- REV-A-SHELF Rev-A-Shelf Steel Wire Pull Out Hamper for VanityCloset Applications (HRV-1220 S)
- VINTIQUEWISE Round Foldable Coconut Stick Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-N_RO)
- Elma Ultrasonics Laundry Hampers