Shop All Foot and Leg Guards
Ellwood Safety
12 Aluminum Alloy Foot Guards
Mfr # 801
Zoro # G807469694
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Toe Type Metatarsal Guard
- Color Silver
- Waterproof No
- Rubber Boot Style Overshoe
Product Information
- Brand Ellwood Safety
- MFR # 801
- Zoro # G807469694
- Country of Origin United States
- Category Foot and Leg Guards
Details
Material | Aluminum |
Toe Type | Metatarsal Guard |
Color | Silver |
Waterproof | No |
Rubber Boot Style | Overshoe |
Item | Footwear |
Description
Designed to be worn with most lace types of safety toe shoes, Ellwood Safety's 800 Aluminum Alloy Metatarsal Guards provides comfortable, lowcost metatarsal protection These metatarsal guards contain a sponge pad and spring fastening device to hold in place while protecting against impact of 75 foot pounds
- •Comfortable, low-cost metatarsal protection
- •Designed to be worn with most lace types of safety toe shoes
- •Sponge pad
- •Spring fastening device
- •Withstand impact of 75 foot pounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAMOUNT APPAREL Acrylic Knit Cap (IK657S 1X2)
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, 2XL, 11" L, PR (MSD-72-012)
- ANSELL 12" Chemical Resistant Gloves, PVC, 10, 1 PR (04-644)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-AN-10110)
- ELLWOOD SAFETY 5 Aluminum Alloy Foot Guards (200-5.5)
- ELLWOOD SAFETY 4 Carbon Steel Toe Guards (702-4.5)
- ELLWOOD SAFETY Aluminum Alloy Metatarsal Guard (800)
- GLOWEAR BY ERGODYNE Hi-Vis Leg Gaiters, OSFA, Lime (8008)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps With Steel Toe, (TT XXS)
- MAGID 6" Leather Spat W/9" Flare, (SP9-VEL)
- IMPACTO Impacto Toes2Go T2G Steel Toe Cap, Medium (8-13) (T2G M)
- Ellwood Safety Foot Protection