Shop All Arts & Crafts
Ellison Education
Sizzix Accessory - Cutting Pads, Standard, 2 Per Set, 2PK
Mfr # 655093
Zoro # G504842813
product price: $32.99
/pk 4, $8.25/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Includes 4 cutting pads
- Material Polycarbonate Plastic
Product Information
- Brand Ellison Education
- MFR # 655093
- Zoro # G504842813
- UPC # 194629083800
- Country of Origin China
- Category Arts & Crafts
Details
Color | Clear |
Includes | 4 cutting pads |
Material | Polycarbonate Plastic |
Description
Each pair of Cutting Pads was specially designed for use in the BIGkick, Big Shot and Vagabond machines (sold separately). Constructed of high-quality polycarbonate plastic, these see-through Cutting Pads allow for easy die-cutting of Sizzix steel-rule dies (Bigz, Movers & Shapers, Originals and ScoreBoards) in the BIGkick, Big Shot and Vagabond machines. Simply sandwich the die and material to be cut between the Cutting Pads and roll through the machine. A Premium Crease Pad may be needed in place of one Cutting Pad when die-cutting Sizzix steel-rule dies containing crease rule. Measures 8-3/4" x 6-1/8" x 1/8". Each pack includes 2 cutting pads. Sold as 2 packs for a total of 4 cutting pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Manchester Mail Post - White (5852-W)
- ZORO SELECT Strapping Seal, 1-1/4 In., Open, PK500 (3CTV8)
- BRECKNELL PS-USB Mailing/Shipping Scale 70 lb. (816965006533)
- ZORO SELECT 12" x 9" Open Poly Bags, 3 mil, Clear (5DHH7)
- ELLISON EDUCATION Sizzix Accessory - Bigz Storage Rack (655809)
- PACON Colored Paper, Hyper Pink, PK500 (102206)
- PRANG Prang® Classic Art Markers, Fine Tip, 12 Colors, PK144 (X80744)
- CREATIVITY STREET Square Artist Pastels, 24 Assorted Colors, 6 Each, 144 Pieces (PAC9750)
- CERAMO 4 in. Wht Basalt Clay Pot (SBX-GT-4)
- PACON Tru-Ray Construction Paper, 76lb, 12 x 18, Yellow, PK50 (103036)
- CARL MFG Paper Trimmer, Rotary, Gray15" (12220)
- Ellison Education