Shop All Fire Hose Accessories
Elkhart Brass
Spanner, Hydrant Wrench Kit with Holder
Mfr # 470 Kit
Zoro # G4373372
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 470 Wrench Holder, (1) S-454 Hydrant Wrench, (2) T-464 Universal Spanner Wrenches
- For Use With Hydrant Wrench, Universal Spanners
- Handle Material Stainless Steel
- Fits (2) Mfr. No. T-464 Universal Spanners Wrenches and (1) Hydrant Wrench (Mfr. No. 454, S-454, S-454-S)
- Head Material Cast Manganese Bronze
Product Information
- Brand Elkhart Brass
- MFR # 470 Kit
- Zoro # G4373372
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Length | 10 in |
Overall Length | 10 in |
Details
Item | Spanner and Hydrant Wrench Kit with Holder |
Includes | (1) 470 Wrench Holder, (1) S-454 Hydrant Wrench, (2) T-464 Universal Spanner Wrenches |
For Use With | Hydrant Wrench, Universal Spanners |
Handle Material | Stainless Steel |
Fits | (2) Mfr. No. T-464 Universal Spanners Wrenches and (1) Hydrant Wrench (Mfr. No. 454, S-454, S-454-S) |
Head Material | Cast Manganese Bronze |
Features | Elk-O-Lite(R) Construction, Holds Two T-464 Universal Spanners, Mounts Vertically or Horizontally on Apparatus, Snap Action Release |
Wrench Type | Hydrant and Spanner Wrench Holder Kit |
Description
Spanner and Hydrant Wrench Kit with Holder, Wrench Type Hydrant and Spanner Wrench Holder Kit, Features Elk-O-Lite(R) Construction, Holds Two T-464 Universal Spanners, Mounts Vertically or Horizontally on Apparatus, Snap Action Release, For Use With Hydrant Wrench, Universal Spanners, Handle Material Stainless Steel, Head Material Cast Manganese Bronze, Includes (1) 470 Wrench Holder, (1) S-454 Hydrant Wrench, (2) T-464 Universal Spanner Wrenches, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size X2L (11) (99-9-265-11)
- BRADY Danger Label, Information, PK8, 27416LS (27416LS)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD Red 6PK (CPT-RED-38AL-KD6PK)
- STI Fire Barrier Sealant, 5 gal., Red (SSS105)
- ELKHART BRASS Adjustable Hydrant Wrench, 1.5 to 5.0 In (S-454)
- ELKHART BRASS Hydrant Wrench, Adjustable, 1.5 to 2.5 In (454)
- MOON AMERICAN Fire Hose Reel Cover - 26 In. X 10 In. Red Vinyl - For 1431-5 Hose Reel (138-8)
- MOON AMERICAN Dry Hydrant Strainer, Back Flush, 6 In (297-62)
- JANDORF Bushing Nyl 3/4X5/8 Blk (61438)
- GROVES Mobile Hose Dryer, Steel, 250 ft. (MHD-80)
- LEGEND VALVE A92 1-1/2"NPT X 1-1/2 NST (322-521)
- Elkhart Brass Fire Hose Accessories