Shop All Gate Valves
Elkhart Brass
Gate Valve, 2-1/2 In FNST, 2-1/2 In MNST
Mfr # X-86-A
Zoro # G4370624
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Outlet Size 2 1/2"
- Inlet Size 2 1/2"
- Body Material Elk-O-Lite(R)
- Max. Pressure 175 psi
Product Information
- Brand Elkhart Brass
- MFR # X-86-A
- Zoro # G4370624
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 2 1/2" |
Outlet Size | 2 1/2" |
Inlet Size | 2 1/2" |
Overall Length | 12 1/2 in |
Details
Body Material | Elk-O-Lite(R) |
Max. Pressure | 175 psi |
Item | Fire Hydrant Gate Valve |
Body Style | Inline |
Handle Material | Elk-O-Lite(R) |
Valve Structure | 1-Piece |
Handle Type | Spinner |
Inlet Type | FNST |
Application | For Fire Hydrants |
Finish | Red Urethane Enamel |
Seal Material | Aluminum |
Shaft Material | Stainless Steel |
Seat Material | Metal To Metal |
Outlet Type | MNST |
Body Material - Valves | Elk-O-Lite(R) |
Valve Design | 1-Piece |
Product Type | Fire Hydrant Gate Valve |
Maximum Pressure | 175 psi |
Inlet Fitting Type | FNHT |
Description
Fire Hydrant Gate Valve, Application Fire Hydrants, Body Material Elk-O-Lite(R), Body Style Inline, Finish Red Urethane Enamel, Handle Material Elk-O-Lite(R), Handle Type Spinner, Inlet Fitting Type FNHT, Inlet Size 2 1/2 in, Maximum Pressure 175 psi, Outlet Size 2 1/2 in, Outlet Type Male NHT, Overall Length 12 1/2 in, Product Type Fire Hydrant Gate Valve, Seal Material Aluminum, Seat Material Metal To Metal, Shaft Material Stainless Steel, Valve Structure 1 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 45 Elbow, 316 SS, 1/4 in, FNPT x FNPTF (1/4 DD45-SS)
- ILC Replacement for Clearchoice Clch128ß Filter (CLCH128?)
- GROHE Universal Lever Chrome (46594000)
- KOHLER Lever Handle Assy (35311-CP)
- LEGEND VALVE 2" T-401 GATE VALVE (104-308)
- MILWAUKEE VALVE Gate Valve, 3/4 In., Bronze (UP105 3/4)
- LEGEND VALVE 2" S-415 GATE VALVE (104-608)
- KECKLEY Knife Gate Valve, Manual, 12" Uni, CS (12KGV-CS-MUM)
- MILWAUKEE VALVE Gate Valve, Class 300, 1/4 In., FNPT (1182 1/4)
- SHARPE VALVES Gate Valve, Class 800, 1/2 In. (4371003840)
- LEGEND VALVE 1 T-416 RISING STEM GATE VALVE (104-615)
- Elkhart Brass Gate Valves