Shop All Kitchen Faucets
Elkay
Wristblade Handle, 8" Mount, Commercial 3 Hole Faucet, Deck Mount, 8" Spout, 2" Handle
Mfr # LK810GN08T6
Zoro # G5459715
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Wristblade Handle
Product Information
- Brand Elkay
- MFR # LK810GN08T6
- Zoro # G5459715
- UPC # 094902392509
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 14.125" |
Spout Length | 14.125" |
Details
Number of Holes | 3 |
Mounting Hole Center to Center | 8" |
Finish | Chrome |
Number of Handles | 2 |
Faucet Operation | Wristblade Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Wristblade Handle |
Mounting Type | Deck Mount |
Valve Type | Quarter Turn Ceramic Disc |
Item | Faucet,Deck Mount,8" Spout,2" Handle |
Connection | 1/2" NPSM Male |
Body Material | Chrome-Plated Brass |
Residential / Commercial | Commercial |
Description
Item Faucet,Deck Mount,8 In. Spout,2 In. Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3/4 in Pipe Size (806-007)
- DELTA Delta Instit Parts Repl LH Tuf-Teck Strc (063102A)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 1/2 NPT (6PDZ0)
- PARKER 1/4" Compression x FNPT Brass Connector 10PK (66C-4-4)
- ELKAY Lever Handle, Residential / Commercial 2 Hole Sink, SS, 2 Bowl, 37"x22, Faucet 2 Hole (LK1501CR)
- ELKAY Lever Handle, 8" Mount, Commercial 3 Hole Faucet, Kitchen, w/Side Spray, SS (LK800GN08L2)
- ELKAY Remote Lever Handle, Residential / Commercial 2 Hole Faucet Hole Cover, 1-3/4"x1-3/4"x1-3/4" (LK3000CR)
- ELKAY Lever Handle, 8" Mount, Commercial 3 Hole Faucet, Sensor Scrub/Handwash, Deck Mount (LKD232SC)
- ELKAY Wristblade Handle, 4" Mount, Commercial 2 Hole Lav Faucet Deck Mt, 4" Handle (LK406GN04T4)
- ELKAY Wall Mount 8-1/4" Spout (LK395A)
- BUNN Faucet - Type "Spb For Bunn - Part# Bu03260.0001 (BU03260.0001)
- Elkay Kitchen Faucets