Shop All Water Dispensers
Elkay
Water Dspnsr, Compact Countrtop
Mfr # DSFCF180UVK
Zoro # G8830460
Free Shipping & Returns
$7,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20"
- Depth 18"
- Width 23"
- Material Stainless Steel
- ADA Compliant No
Product Information
- Brand Elkay
- MFR # DSFCF180UVK
- Zoro # G8830460
- UPC # 094902047225
- Country of Origin Italy
- Category Water Dispensers
Dimensions
Height | 20" |
Depth | 18" |
Width | 23" |
Details
Item | Water Dspnsr,Compact Countrtop |
Material | Stainless Steel |
ADA Compliant | No |
Voltage | 115V/60Hz |
Cold Water Capacity | 20.0 gph |
Includes | Installation Kit |
Description
Water Dspnsr,Compact Countrtop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READY ACCESS Weather Strip Kit Bo2410 275 (85104000)
- PITCO Gas Control (P5045639)
- DEXTER RUSSELL Turner, 8" X 3", White (P94856)
- GILES Paper, Filter, Gfse. 16-1/4 X 24-1/4 (60819)
- ELKAY Cold, Room Temperature Inline Water Dispenser for (DSBS130UVPC)
- ELKAY Counter Top Inline Water Dispenser for (DSBSH130UVPC)
- ELKAY Elkay Ezh2O Liv Built-In Filtered Water Dispenser Remote Chiller Mnit (LBWD06BKK)
- ELKAY Elkay Ezh2O Liv Filtered Water Dispenser Remote Chiller Aspen Wh (LBWD06WHK)
- PUR 40 Gal Pitcher, LED, 11.25"x10.63"x6.75", Blue/Gray (HWLCR1100C)
- READY HOT Instant Hot Water Dispenser with Polished Chrome Hot Water Faucet and Digital Display (41-RH-300-F570-CH)
- READY HOT Compact Hot Water Dispenser with Chrome Faucet (41-RH-150-F570-CH)
- Elkay Water Dispensers